3 Phase-1 HP-Condenser Motor, 1115RPM

3 Phase-1 HP-Condenser Motor, 1115RPM

SKU:HD46GK230

Brand: Carrier

Carrier
Qty Price
$650.23
/ each
In Stock! Ships in 24-48 Hours
(4 Available)

Specs

Voltage:
?
208/230v
Horse Power:
?
1
RPM: 1115
Phase: 3

Description for Carrier HD46GK230

Condenser Motor features:

  • Phase: 3
  • Hz: 60
  • Frame Size: 48
  • Rotation: C.C.W.
  • Shaft Size: 0.5" Diameter x 2.5" Long
  • Mounting: Stud Mountable
  • **Requires 40MFD 370V Run Capacitor**
  • 3 Phase-1 HP-Condenser Motor, 1115RPM

    Q&A: Ask the Questions, share answers

    SupplyHouse.com Logo

    Join Our Mailing List - Sign up and receive special offers and coupons