3-Phase SPL hp Motor, 1140RPM Zoom

3-Phase SPL hp Motor, 1140RPM

SKU:HD52AK652

Brand: Carrier

Carrier
Qty Price
$534.48
/ each
In Stock! Ships in 24-48 Hours
(12 Available)

Specs

Voltage:
?
208/230/460v
RPM: 1140
Phase: 3
Hertz: 60

Description for Carrier HD52AK652

Condenser Fan Motor features:

  • Horsepower: SPL
  • Speeds: 1
  • Amps: 5.5/2.3-3.4
  • Rotation: Reverse
  • Shaft Diameter & Length: 5/8" x 3-1/2"
  • Motor Diameter: 6-1/2"
  • "A" Dim.": 15"
  • Motor used with motormaster applications on many Carrier chillers
  • **NOTE: Transformers are not included with the accessory package. They must be ordered separately.**
  • 3-Phase SPL hp Motor, 1140RPM

    Q&A: Ask the Questions, share answers

    SupplyHouse.com Logo

    Join Our Mailing List - Sign up and receive special offers and coupons