208/230/460V Indoor Fan Motor, 1.5 HP Zoom

208/230/460V Indoor Fan Motor, 1.5 HP

SKU:HD56FL651

Brand: Carrier

Carrier
Qty Price
$375.95
/ each
In Stock! Ships in 24-48 Hours
(2 Available)

Specs

Voltage:
?
208/230/460v
Horse Power:
?
1-1/2
RPM: 1725

Description for Carrier HD56FL651

Carrier indoor fan motor:

  • Phase: 3
  • Enclosure: Totally Enclosed, Drip Proof
  • Frame: 56Y
  • Shaft Diameter: 5/8"
  • Shaft Length: 1.88"
  • Rotation: Reversible
  • 2.6/5.2 A
  • SF 1.15
  • Note: Image may not represent actual product.

    208/230/460V Indoor Fan Motor, 1.5 HP

    Q&A: Ask the Questions, share answers

    SupplyHouse.com Logo

    Join Our Mailing List - Sign up and receive special offers and coupons