3" 170°F Limit Switch Zoom

3" 170°F Limit Switch

SKU:HH12ZB170

Brand: Carrier

Carrier
Qty Price
$8.89
/ each
In Stock! Ships in 24-48 Hours
(7 Available)
0

Resources

Specs

Size: 3"

Description for Carrier HH12ZB170

3" 170°F Limit Switch

3" 170°F Limit Switch

REVIEW SNAPSHOT®

by PowerReviews
Carrier3" 190°F Limit Switch
 
5.0

(based on 9 reviews)

Ratings Distribution

  • 5 Stars

     

    (9)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

No Pros

Cons

No Cons

Best Uses

No Best Uses
    • Primary use:
    • Personal (7)

Reviewed by 9 customers

Displaying reviews 1-9

Back to top

 
5.0

Exact Match

By Tom R.

from Illinois

Verified Buyer

Comments about 3" 250°F Limit Switch:

Great price for an exact match. worked perfectly.

  • Primary use:
  • Personal
 
5.0

OEM Is the way to go!

By OhGee

from Omaha, Nebraska

Comments about 3" 180°F Limit Switch:

Easy to install OEM part. Supplyhouse.com always ships things very quickly.

  • Primary use:
  • Personal

(1 of 1 customers found this review helpful)

 
5.0

Part did exactly what I was asking to do

By Fixit

from Tinley Park, Illinois

Verified Buyer

Comments about 3" 170°F Limit Switch:

Hard work quite well after installation. And very happy its operation.

  • Primary use:
  • Personal

(1 of 1 customers found this review helpful)

 
5.0

Worked great would buy again

By Mr. fix-it

from Tinley Park, Illinois

Verified Buyer

Comments about 3" 170°F Limit Switch:

The product did exactly what I want it. At a very reasonable price

  • Primary use:
  • Personal

(1 of 1 customers found this review helpful)

 
5.0

oem exact fit

By Plumberman63

from Waterloo, IN

Verified Buyer

Comments about 3" 250°F Limit Switch:

Exact replacement fit for Carrier / Bryant Furnaces. This is OEM not a aftermarket brand, and price is better than my local supply house (even with shipping and tax}

  • Primary use:
  • Business

(1 of 1 customers found this review helpful)

 
5.0

Outstanding Product, Delivery and Price

By Dan

from Palmdale, CA

Verified Buyer

Comments about 3" 170°F Limit Switch:

Very easy to replace and install. Product is identical to the part replaced

  • Primary use:
  • Personal

(1 of 1 customers found this review helpful)

 
5.0

good stuff

By rbkptl

from 63128

Verified Buyer

Comments about 3" 170°F Limit Switch:

oem equivelent

  • Primary use:
  • Business
 
5.0

Product was exacly what I needed

By The home handy man

from Huron, SD

Verified Buyer

Comments about 3" 250°F Limit Switch:

The item was exactly what I ordered and needed. It was an exact replacement and made istallation fast and easy. With the new part it is now working great.

  • Primary use:
  • Personal
 
5.0

The part was quality

By a1phil

from jackson mi

Verified Buyer

Comments about 3" 250°F Limit Switch:

[...] the parts are oem . no problems with any part of purchase.

  • Primary use:
  • Personal

Displaying reviews 1-9

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

2 Questions | 2 Answers
Displaying questions 1-2
  • 3" 250°F Limit Switch

    Q:

    I currently have a HH12ZB 190 - can I use this one as a replacement to increase the upper limit?

    Will it case problems with my unit if I do use it to replace my current Upper limit Switch?
    Asked on 12/23/2015 by Burware from Forest, VA

    1 answer

    • CUSTOMER CARE

      A:

      Yes it is not advisable.

      Answered on 12/24/2015 by Supplyhouse Staff from New York
  • 3" 170°F Limit Switch

    Q:

    Will this replace L175-30F limit switch for a Armstrong garage furnace model CGHA3OAE3
    Asked on 12/7/2015 by jim from wyoming mn.

    1 answer

    • CUSTOMER CARE

      A:

      No it is not, call us with the full model & serial # to find the correct part.

      Answered on 12/8/2015 by Supplyhouse Staff from New York
Displaying questions 1-2

Do you have a question about this product?