3" 180°F Limit Switch

3" 180°F Limit Switch

SKU:HH12ZB180

Brand: Carrier

Carrier
Qty Price
$10.35
/ each
In Stock! Ships in 24-48 Hours
(5 Available)
0

Specs

Size: 3"

Description for Carrier HH12ZB180

3" 180°F Limit Switch

3" 180°F Limit Switch

REVIEW SNAPSHOT®

by PowerReviews
Carrier3" 250°F Limit Switch
 
5.0

(based on 7 reviews)

Ratings Distribution

  • 5 Stars

     

    (7)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

    Cons

      Best Uses

          • Primary use:
          • Personal (5)

        Reviewed by 7 customers

        Sort by

        Displaying reviews 1-7

        Back to top

         
        5.0

        Part did exactly what I was asking to do

        By Fixit

        from Tinley Park, Illinois

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about 3" 170°F Limit Switch:

              Hard work quite well after installation. And very happy its operation.

              • Primary use:
              • Personal
               
              5.0

              Worked great would buy again

              By Mr. fix-it

              from Tinley Park, Illinois

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about 3" 170°F Limit Switch:

                    The product did exactly what I want it. At a very reasonable price

                    • Primary use:
                    • Personal
                     
                    5.0

                    oem exact fit

                    By Plumberman63

                    from Waterloo, IN

                    Verified Buyer

                    Pros

                      Cons

                        Best Uses

                          Comments about 3" 250°F Limit Switch:

                          Exact replacement fit for Carrier / Bryant Furnaces. This is OEM not a aftermarket brand, and price is better than my local supply house (even with shipping and tax}

                          • Primary use:
                          • Business
                           
                          5.0

                          Outstanding Product, Delivery and Price

                          By Dan

                          from Palmdale, CA

                          Verified Buyer

                          Pros

                            Cons

                              Best Uses

                                Comments about 3" 170°F Limit Switch:

                                Very easy to replace and install. Product is identical to the part replaced

                                • Primary use:
                                • Personal
                                 
                                5.0

                                good stuff

                                By rbkptl

                                from 63128

                                Verified Buyer

                                Pros

                                  Cons

                                    Best Uses

                                      Comments about 3" 170°F Limit Switch:

                                      oem equivelent

                                      • Primary use:
                                      • Business
                                       
                                      5.0

                                      Product was exacly what I needed

                                      By The home handy man

                                      from Huron, SD

                                      Verified Buyer

                                      Pros

                                        Cons

                                          Best Uses

                                            Comments about 3" 250°F Limit Switch:

                                            The item was exactly what I ordered and needed. It was an exact replacement and made istallation fast and easy. With the new part it is now working great.

                                            • Primary use:
                                            • Personal
                                             
                                            5.0

                                            The part was quality

                                            By a1phil

                                            from jackson mi

                                            Verified Buyer

                                            Pros

                                              Cons

                                                Best Uses

                                                  Comments about 3" 250°F Limit Switch:

                                                  [...] the parts are oem . no problems with any part of purchase.

                                                  • Primary use:
                                                  • Personal

                                                  Displaying reviews 1-7

                                                  Back to top

                                                  Q&A: Ask the Questions, share answers