Contactor, 24V Coil 25 Amp Zoom

Contactor, 24V Coil 25 Amp

SKU:HN51KB024

Brand: Carrier

Carrier
Qty Price
$35.35
/ each
In Stock! Ships in 24-48 Hours
(1 Available)
0

Specs

Voltage:
?
24v
Amperage:
?
25

Description for Carrier HN51KB024

Contactor, 24V Coil 25 Amp

Contactor, 24V Coil 25 Amp

REVIEW SNAPSHOT®

by PowerReviews
CarrierContactor, 24V Coil 30Amp
 
4.8

(based on 4 reviews)

Ratings Distribution

  • 5 Stars

     

    (3)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

    Cons

      Best Uses

          • Primary use:
          • Personal (4)

        Reviewed by 4 customers

        Sort by

        Displaying reviews 1-4

        Back to top

         
        5.0

        Product works great.......great service

        By Rick

        from Las Vegas, NV

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about Contactor, 24V Coil 30Amp:

              Works great........great service....speedy delivery.

              • Primary use:
              • Personal
               
              5.0

              the right one

              By otto

              from benton, arkansas

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about Contactor, 24V Coil 30Amp:

                    Easy to install and was the right part

                    • Primary use:
                    • Personal
                     
                    5.0

                    Works perfectly

                    By Morrpheus

                    from Jacksonville, FL.

                    Verified Buyer

                    Pros

                      Cons

                        Best Uses

                          Comments about Contactor, 24V Coil 30Amp:

                          Took a snapshot of the wiring with my phone, removed the old burned-out part, put the new one back in as per the wiring in said photo...working like a charm to this day...:)

                          • Primary use:
                          • Personal
                           
                          4.0

                          Quick fulfillment & shipping

                          By Rob

                          from Metroa Atlanta

                          Verified Buyer

                          Pros

                            Cons

                              Best Uses

                                Comments about Contactor, 24V Coil 30Amp:

                                Received this fast from PexSupply, installed in AC same day and no problems since. Perfect match

                                • Primary use:
                                • Personal

                                Displaying reviews 1-4

                                Back to top

                                Q&A: Ask the Questions, share answers