Ball Bearing Pillow Blocks KT63ZZ098 Zoom

Ball Bearing Pillow Blocks KT63ZZ098

SKU:KT63ZZ098

Brand: Carrier

Carrier
Qty Price
$115.95
/ each
Non-Stock ItemAllow 5-7 Days to Ship Out
0

Specs

Type: Bearing

Description for Carrier KT63ZZ098

Ball Bearing Pillow Blocks feature:

  • Standard Duty 200 Series
  • Pre-Lubricated
  • Cast or Malleable Iron Housing
  • Locking Device
  • Provided To Lock Shaft To Inner Race
  • Bore Diameter: 1-3/16"
  • Mounting Center Distance: 4-5/8"
  • Base to Shaft Center: 1-11/16"
  • Ball Bearing Pillow Blocks KT63ZZ098

    Q&A: Ask the Questions, share answers