Airtec MV4 Ceiling Diffuser w/ 4 Way Grille/ Damper/ Box (6, 7, 8")

Airtec MV4 Ceiling Diffuser w/ 4 Way Grille/ Damper/ Box (6, 7, 8")

SKU:MV-4

Brand: Carrier

Carrier
MV-4 has been discontinued.
Direct Replacement:
SKU: 81914
Brand: AirTec
0

Specs

Duct Size: 6"
7"
8"

Description for Carrier MV-4

Ceiling Diffuser w/ 4 Way Grille Features:

  • Ceiling Grille
  • Max Ceiling Thickness - 9.25"
  • Required Hole Diameter - 9.25"
  • Less Restriction in Airstream
  • Aerodynamic Leading Edges
  • High Effective free area
  • Plastic gives higher R Value
  • 1 Piece heat resistant face plate, available with 2, 3, or 4 way blow
  • One size takes 6", 7", 8" flexible or rigid duct
  • Damper adjusts through face w/ flat blade screw driver
  • Easy tear-off tab to increase collar size
  • No metal parts except for screws
  • Screw heads are zinc plated & powder coated for maximum durability
  • Optional flanges for rough in & dropped ceiling available
  • Damper Mechanism incorporates anti-strip feature
  • No Condensation
  • Better Airflow
  • Less Noise
  • Scratch Resistant
  • No visible seams on corner
  • Formulated to resist yellowing from exposure to sun, heat or fluorescent lights
  • No rusting
  • No Assembly Required
  • Airtec MV4 Ceiling Diffuser w/ 4 Way Grille/ Damper/ Box (6, 7, 8")

    Q&A: Ask the Questions, share answers