Object Purifier

Object Purifier

SKU:P103-SABER110-12

Brand: Carrier

Carrier
Qty Price
$135.95
/ each
Non-Stock ItemAllow 5-7 Days to Ship Out
0

Resources

Specs

Voltage:
?
110v
Length (Inches): 12"

Description for Carrier P103-SABER110-12

Designed to bask stationary objects (i.e. evaporator coil, duct walls) with UVC Germicidal Energy, exposing any mold, bacteria or other growth to intense UV radiation. UV-C Germicidal Ultraviolet wavelength (254nm) is effective in penetrating the cell membrane breaking the DNA structure of a microorganism inhibiting reproduction.

Object Purifier

Q&A: Ask the Questions, share answers