Humidifier Filter Pad P110-1045 Zoom

Humidifier Filter Pad P110-1045

SKU:P110-1045

Brand: Carrier

Carrier
Qty Price
$6.65
/ each
In Stock! Ships in 24-48 Hours
(7 Available)
0

Humidifier Filter Pad P110-1045

REVIEW SNAPSHOT®

by PowerReviews
CarrierHumidifier Pad P110-1045
 
4.9

(based on 7 reviews)

Ratings Distribution

  • 5 Stars

     

    (6)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 7 customers

Sort by

Displaying reviews 1-7

Back to top

 
5.0

Exact Replacement

By Mr. D

from USA

Verified Buyer

Comments about Humidifier Pad P110-1045:

These replacement humidifier pads are an exact replacement for the one that came with my new Carrier humidifier. In looking at other merchants' offerings, I could see that their pads were off-brand replacements, some of which were smaller than these pads. The price was quite resonable, and they were delivered very quickly, in great condition.

 
4.0

I would buy this product again

By duke64w

from New Windsor MD

Verified Buyer

Comments about Humidifier Pad P110-1045:

It would be nice to have available the plastic frame the filter pads fit into.

 
5.0

just as advertised

By van man

from alexandria VA.

Verified Buyer

Comments about Humidifier Pad P110-1045:

It took me a long time to find a filter for my humidifier and I was worried when I finaly found it on pexsupply you just never know about quality but it was great just as addvertised and very reasenablely priced will for sure buy again. thanks pexsupply

 
5.0

Best Price and Excellent Service

By Jim

from Oak Park, IL

Verified Buyer

Comments about Humidifier Pad P110-1045:

This is the Carrier brand replacement filter for a Carrier furnace humidifier. Not much to say about it. PexSupply had the best price. I mistakenly ordered the wrong filter and the return process was smooth. Delivery was fast.

 
5.0

Great Pad!(I have no choice!)Best Price!

By LyleSr

from Belleville, Ontario, Canada

Verified Buyer

Comments about Humidifier Pad P110-1045:

No choice - in your furnance!

 
5.0

essential maintenance item

By Don

from Ottawa, Canada

Verified Buyer

Comments about Humidifier Pad P110-1045:

Annually replaced in humidifier. I live in Canada and the indoor air in winter is very dry unless humidified. Dry air causes cough and dry skin. Have to change pad annually for optimal function.

 
5.0

Exactly what I needed

By Jack of all trades mom

from Flushing, MI

Verified Buyer

Comments about Humidifier Pad P110-1045:

I spent some time looking for the replacement filter pads for the Carrier Humidifier locally. Kept running into dead ends. Pex Supply came through with a decent price [...]

Displaying reviews 1-7

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • Humidifier Pad P110-1045

    Q:

    What are the dimensions of the product? Thank you.
    Asked on 9/18/2012 by Dan from Plainfield,IN

    1 answer

    • CUSTOMER CARE

      A:

      This part measures 10" x 10" x 1.75".

      Answered on 9/28/2012 by PexSupply Staff from NY
Displaying question 1

Do you have a question about this product?