Humidifier Filter Pad P110-3545 Zoom

Humidifier Filter Pad P110-3545

SKU:P110-3545

Brand: Carrier

Carrier
Qty Price
$7.25
/ each
In Stock! Ships in 24-48 Hours
(58 Available)
0

Humidifier Filter Pad P110-3545

REVIEW SNAPSHOT®

by PowerReviews
CarrierHumidifier Pad P110-3545
 
5.0

(based on 13 reviews)

Ratings Distribution

  • 5 Stars

     

    (13)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 13 customers

Sort by

Displaying reviews 1-10

Back to top

Previous | Next »

 
5.0

Just what I needed

By Tom

from Indiana

Verified Buyer

Comments about Humidifier Pad P110-3545:

Just what I needed to replace my old pad. Ordered several. Fast shipping.

 
5.0

ordering & shipping updates were great

By Pop

from Silver Spring, MD

Verified Buyer

Comments about Humidifier Pad P110-3545:

Exact product and exact fit exactly what you'd hope for

 
5.0

Humidifier Pad P110-3534

By B. Beck

from Bull Valley, IL

Verified Buyer

Comments about Humidifier Pad P110-3545:

The price on this product from Pex Supply is Great. We have bought other filters from them as well and have always had great delivery service as well as great prices. I would absolutely recommend Pex Supply if you are looking for filters.

(1 of 1 customers found this review helpful)

 
5.0

The real thing

By P. Richard

from Rockville, MD

Verified Buyer

Comments about Humidifier Pad P110-3545:

The humidifier pads are the original name-brand pads. Some other vendors say they are sending name-brand parts but end up sending generic knock-offs. Nice to see a company that delivers what it promises.

 
5.0

Prompt reliable service by PexSupply

By customer

from Grand Rapids, MI

Verified Buyer

Comments about Humidifier Pad P110-3545:

Very good price. Prompt excellent service.

 
5.0

I would buy this product again

By Fily

from St. Paul, MN

Verified Buyer

Comments about Humidifier Pad P110-3545:

Product matched claims and arrived quickly.

 
5.0

Bought 4 new pads

By Poppytom

from Maryland

Verified Buyer

Comments about Humidifier Pad P110-3545:

The purchase was fast with no problems.
I am using the first pad now.

 
5.0

Everything as advertised

By HSBrighton

from Michigan

Verified Buyer

Comments about Humidifier Pad P110-3545:

Exactly what I was expecting

 
5.0

Price and service rules!

By humidified

from Oxford, OH

Verified Buyer

Comments about Humidifier Pad P110-3545:

Well, a humidifier pad is a humidifier pad. The only real issues are easily finding the one that fits and that has a low price. The website made it very easy to find the right pad and the price was right. I was so sure I was getting what I wanted I bought a second as a backup. First time I've ever done that without having some prior direct experience with the dot.com in question.

 
5.0

Humidifier Pad P110-3545 Purchase

By Marty Klein

from Lansing, KS

Verified Buyer

Comments about Humidifier Pad P110-3545:

This is the perfect replacement part. Price beats local and internet suppliers. Service was quick and delivery even faster. Highly recommend PexSupply as a solution to your problems and needs.

Displaying reviews 1-10

Back to top

Previous | Next »

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

1 Question | 2 Answers
Displaying question 1
  • Humidifier Pad P110-3545

    Q:

    What are the dimensions?
    Asked on 12/2/2011 by Frank the Tank from Stoughton, MA

    2 answers

    • CUSTOMER CARE

      A:

      This pad measures approximately 13" x 10" x 2".

      Answered on 12/2/2011 by PexSupply Staff from NY
    • VERIFIED BUYER

      A:

      The spare I bought measures roughly 13" x 10" x 2" erring on the high side by maybe 1/8".

      Answered on 2/6/2012 by humidified from Oxford, OH
Displaying question 1

Do you have a question about this product?