2 Pole Contactor, 24V 30Amp Zoom

2 Pole Contactor, 24V 30Amp

SKU:P282-0321

Brand: Carrier

Carrier
Qty Price
$11.95
/ each
Non-Stock ItemAllow 5-7 Days to Ship Out
0

Specs

Voltage:
?
24v
Amperage:
?
30

Description for Carrier P282-0321

Carrier 2 pole contactor, 24V 30amp

Note: Image may not represent actual product.

2 Pole Contactor, 24V 30Amp

REVIEW SNAPSHOT®

by PowerReviews
Carrier2 Pole Contactor, 24V 30Amp
 
5.0

(based on 3 reviews)

Ratings Distribution

  • 5 Stars

     

    (3)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 3 customers

Sort by

Displaying reviews 1-3

Back to top

 
5.0

Working as designed

By Ube

from Keller TX.

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about 2 Pole Contactor, 24V 30Amp:

        Installed it one month ago and so far it is working as designed with not problems.

        • Primary use:
        • Personal
         
        5.0

        Couldnt be more pleased.

        By Jay

        from Atlanta

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about 2 Pole Contactor, 24V 30Amp:

              Real amateur here. Product was exactly what I needed and delivery was less than two days. Couldnt be happier. Price was definitely right.

              • Primary use:
              • Personal
               
              5.0

              Fast Shipping great product

              By Maintenance Dave

              from Milwaukee, WI

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about 2 Pole Contactor, 24V 30Amp:

                    Product was exactly what I was looking for at a great price.

                    • Primary use:
                    • Business

                    Displaying reviews 1-3

                    Back to top

                    Q&A: Ask the Questions, share answers