5-3/4" Nylon Multi-purpose Versatile Standard Tie - 100/pkg

5-3/4" Nylon Multi-purpose Versatile Standard Tie - 100/pkg

SKU:P298-TF4X

Brand: Carrier

Carrier
Qty Price
$3.17
/ each
Non-Stock ItemAllow 5-7 Days to Ship Out

Specs

Material: Nylon
Length: 5-3/4"

Description for Carrier P298-TF4X

Multi-purpose Versatile Standard Tie Features:

  • Quantity per package: 100
  • Minimum Tensile Unlocking Strength: 40lbs
  • Maximum Bundle Diameter: 1-7/16"
  • Approximate Width: 0.140"
  • Approximate Length: 5-3/4"
  • 5-3/4" Nylon Multi-purpose Versatile Standard Tie - 100/pkg

    Q&A: Ask the Questions, share answers

    SupplyHouse.com Logo

    Join Our Mailing List - Sign up and receive special offers and coupons