Description
Mounting Cable Tie P298-TF5HX Features:
  • One piece for quick, simple bundling and mounting
  • Quantity per package: 50
  • Minimum Tensile Unlocking Strength: 50lbs
  • Maximum Bundle Diameter: 1-3/4"
  • Approximate Width: 0.177"
  • Approximate Length: 8"
  • Read more
    Manuals (1)
    Specs
    Length (Inches):
    8"
    ×
    Questions?
    Speak with a real person who will go out of their way to help!
    1-888-757-4774
    Monday – Thursday
    8am–5:45pm EST
    Friday
    9am–4:45pm EST

    Product Reviews

    Product Q&A