Totaline Fractional H.P. V-Belts (P465-4L430)

Totaline Fractional H.P. V-Belts (P465-4L430)


Brand: Carrier

Qty Price
/ each
Non-Stock ItemAllow 7-10 Days to Ship Out


Type: Belt
Length: 43"

Description for Carrier P465-4L430

TOTALINE FHP V-Belts are built for maximum tension control, drive uniformity and long life, with minimum heat build-up and stretching on low horsepower electric motors and gasoline engines. They're designed for high speed operation, and drive center distances as short as pulleys will allow.

  • Outside Length: 43"
  • Suits 3L, 4L, 5L Series V-Belts
  • Totaline Fractional H.P. V-Belts (P465-4L430)

    Q&A: Ask the Questions, share answers