Totaline Fractional H.P. V-Belts (P465-4L470)

Totaline Fractional H.P. V-Belts (P465-4L470)

SKU:P465-4L470

Brand: Carrier

Carrier
P465-4L470 has been discontinued.
Suggested Alternative:
SKU: 4L470
Brand: Browning
0

Specs

Type: Belt
Length: 47"

Description for Carrier P465-4L470

TOTALINE FHP V-Belts are built for maximum tension control, drive uniformity and long life, with minimum heat build-up and stretching on low horsepower electric motors and gasoline engines. They're designed for high speed operation, and drive center distances as short as pulleys will allow.

  • Outside Length: 47"
  • Suits 3L, 4L, 5L Series V-Belts
  • Totaline Fractional H.P. V-Belts (P465-4L470)

    Q&A: Ask the Questions, share answers