HCFC Refrigerant, 24 lb Cyl.

HCFC Refrigerant, 24 lb Cyl.

SKU:R404A-0024

Brand: Carrier

Carrier
Qty Price
$248.30
/ each
Non-Stock ItemAllow 5-7 Days to Ship Out

Specs

Product Type: Refrigerant
Weight (lbs): 24 lbs

Description for Carrier R404A-0024

HCFC Refrigerant features:

  • 24 lb Cylinder
  • Type: R-404A (FX70) (HP62)
  • HCFC Refrigerant, 24 lb Cyl.

    Q&A: Ask the Questions, share answers

    SupplyHouse.com Logo

    Join Our Mailing List - Sign up and receive special offers and coupons