Interior Natural Gas Condensing Tankless Water Heater Zoom

Interior Natural Gas Condensing Tankless Water Heater

SKU:RC98HPIN

Brand: Carrier

Carrier
Qty Price
$1,710.87
/ each
Non-Stock ItemAllow 5-7 Days to Ship Out
1

Specs

Fuel Type: Natural Gas
BTU Input: 199000

Description for Carrier RC98HPIN

Tankless Water Heater features:

  • Two innovative heat exchangers to achieve optimum heating value from every cubic foot of natural gas
  • A stainless steel secondary heat exchanger system that recaptures residual heat from flue gases to pre-heat incoming ground water, which then circulates to the primary copper heat exchanger
  • Ideal for residential and commercial applications and can be banked for even greater capacity
  • Able to mount to any room
  • Hot Water @ 35°F Rise Capacity: 0.4 to 9.8 GPM
  • Energy Star Rated
  • Suitable for mid- to large-sized homes with enough capacity for you to enjoy up to five plumbing and appliance outlets simultaneously
  • Space savings, convenience, & ease of installation
  • Interior Natural Gas Condensing Tankless Water Heater

    Q&A: Ask the Questions, share answers

    SupplyHouse.com Logo

    Join Our Mailing List - Sign up and receive special offers and coupons