1-1/4" Two Piece-Full Port Brass Ball Valves - IPS

1-1/4" Two Piece-Full Port Brass Ball Valves - IPS

SKU:TPG114IPS

Brand: Carrier

Carrier
TPG114IPS has been discontinued.
Please contact customer service at
(888) 757-4774 for help finding an alternative.
0

Resources

Specs

Size: 1-1/4"

Description for Carrier TPG114IPS

Features:

  • Quarter Turn Operation
  • Brass Body & Stem
  • Full Port Design
  • Chrome Plated Brass Ball
  • Teflon Seat and Packing
  • Temperature Range: -20ºF - 300ºF
  • Pressure Rating: 1/4" - 2"
  • 1-1/4" Two Piece-Full Port Brass Ball Valves - IPS

    Q&A: Ask the Questions, share answers