Description
Features:
  • Quarter Turn Operation
  • Brass Body & Stem
  • Full Port Design
  • Chrome Plated Brass Ball
  • Teflon Seat and Packing
  • Temperature Range: -20ºF - 300ºF
  • Pressure Rating: 1/2" - 2"
  • Read more
    Manuals (1)
    Specs
    Material:
    Copper
    Size:
    1"
    ×
    Questions?
    Speak with a real person who will go out of their way to help!
    1-888-757-4774
    Monday – Wednesday
    8am–7:45pm EST
    Thursday
    8am–5:45pm EST
    Friday
    9am–4:45pm EST

    Product Reviews

    Product Q&A