5+2 Day Programmable Thermostat Zoom

5+2 Day Programmable Thermostat

SKU:TSTATCCSAC01

Brand: Carrier

Carrier
Qty Price
$69.95
/ each
In Stock! Ships in 24-48 Hours
(4 Available)
0

Resources

Specs

Programmability: 5-2 Day
Stages:
?
1 Heat/1 Cool

Description for Carrier TSTATCCSAC01

TSTATCCS Builder's Standard Programmable Thermostats Carrier programmable thermostats combine advanced technology, user-friendly controls and designer appearance.

Features

  • Mercury-free
  • Battery-free operation
  • "Hold" function
  • 5-2 day programming
  • Soft rubber push buttons: MODE, FAN, PROGRAM, TIME/TEMP, DAY, HOLD/END, and temperature UP and DOWN
  • Auxiliary heat indicator (Heat Pump model)
  • All-electronic operation
  • 5-year limited warranty

5+2 Day Programmable Thermostat

REVIEW SNAPSHOT®

by PowerReviews
Carrier5+2 Day Programmable Thermostat
 
4.7

(based on 3 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 3 customers

Sort by

Displaying reviews 1-3

Back to top

(1 of 1 customers found this review helpful)

 
5.0

This product does the job

By handyman James

from Oakley Ca

Verified Buyer

Comments about 5+2 Day Programmable Thermostat:

I ordered the 5+2 Programmable Thermostat because my original house thermostat had malfunctioned. I am pleased to say that since it's arrival there have been no problems with the thermostat, it works wonderfully.

(1 of 1 customers found this review helpful)

 
5.0

Great Service

By jj

from CO

Verified Buyer

Comments about 5+2 Day Programmable Thermostat:

The service at Pex was excellent, they delivered the product ahead of the promised date. The thermostat was in excellent condition. I was able to resolve the problem with the unit I have, however I am keeping this on as a spare just incase I need it as I have four of these in service. The only negative I have about these thermostats is that they are not that accurate in reading the room temp and one has to use the set back-up feature to get it right.

(1 of 1 customers found this review helpful)

 
4.0

Replacement Unit

By N/A

from Parker, CO

Verified Buyer

Comments about 5+2 Day Programmable Thermostat:

This was just a like relacement unit to fix the one my grandson broke by accident. This Unit works very well.

Displaying reviews 1-3

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

8 Questions | 8 Answers
Displaying questions 1-8
  • 5+2 Day Programmable Thermostat

    Q:

    How to program the thermostat auto?
    Asked on 7/22/2015 by Estee from Fairfield, CA

    1 answer

  • 5+2 Day Programmable Thermostat

    Q:

    Does it have a backlight feature, i.e., does the screen light up when you press a button so you can read the display in the dark?
    Asked on 5/23/2015 by toddalex4 from Orlando, FL

    1 answer

    • CUSTOMER CARE

      A:

      Yes, it does.

      Answered on 7/24/2015 by Supplyhouse Staff from New York
  • 5+2 Day Programmable Thermostat

    Q:

    Is this product e-star rated?
    Asked on 4/4/2013 by shaun

    1 answer

    • CUSTOMER CARE

      A:

      as of 2007, Energystar has stopped certifying programmable thermostats. They had not found any definitive evidence that the thermostats helped consumers lower their energy usage.

      Answered on 4/5/2013 by PexSupply Staff from NY
  • 5+2 Day Programmable Thermostat

    Q:

    how can i get a manual? dont know how to adjust the temperature on my thermostat.
    Asked on 8/26/2012 by maddy from orlando fl

    1 answer

  • 5+2 Day Programmable Thermostat

    Q:

    HAVE 2 INDIVIDUAL THERMOSTAT TOP AND BOTTOM FLOORS, SHOULD I PROGRAM BOTH THE SAME AND ARE BOTH HAVE TO BE ON TO COOL OR HEAT HOUSE?
    Asked on 6/7/2011 by TONI from LIVERMORE, CALIFORNIA

    1 answer

    • CUSTOMER CARE

      A:

      If you have two individual zones, the thermostats do not need to have the same programming. Unless you have separate heat/cool sources, both thermostats must be set to either heat or to cool.

      Answered on 6/9/2011 by PexSupply Staff from NY
  • 5+2 Day Programmable Thermostat

    Q:

    Is this a heat pump model?
    Asked on 1/24/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      No, it is not. All heat pump models contain 'HP' in their SKU.

      Answered on 1/25/2011 by PexSupply Staff from NY
  • 5+2 Day Programmable Thermostat

    Q:

    is there a fuse for this unit?
    Asked on 1/7/2011 by Dell

    1 answer

    • CUSTOMER CARE

      A:

      This is a low voltage unit - it has no fuse. If your screen went blank we recommend that you cycle power back to the unit.

      Answered on 2/2/2011 by PexSupply Staff from NY
  • 5+2 Day Programmable Thermostat

    Q:

    where can I find a manual on how to program this unit? I am renting a house with this unit installed and am having problems operating and setting it.
    Asked on 10/30/2010 by Kelly from Leander, TX

    1 answer

Displaying questions 1-8

Do you have a question about this product?