1/3 HP Direct Drive Furnace Blower Motor, 208/230V (TT-E33-3SP2) Zoom

1/3 HP Direct Drive Furnace Blower Motor, 208/230V (TT-E33-3SP2)

SKU:TT-E33-3SP2

Brand: Carrier

Carrier
Qty Price
$89.80
/ each
Non-Stock ItemAllow 5-7 Days to Ship Out
0

Specs

Horse Power:
?
1/3
Hertz: 60
Voltage:
?
208/230v

Description for Carrier TT-E33-3SP2

All TopTech Fractional Horsepower Motors feature extended mounting bolts which make installation easier in cramped spaces. With the longer bolts, the installer is able to more easily start the threaded mounting nut. TopTech motor wires are 30" long. The added length makes it easier for the new motor installation. Partial stripping leaves the insulation on the motor connection wire. This protects the stranded copper wire and prevents damage to individual strands. Moreover, the electrical reversing plug makes rotation direction changes more simplified.

Other advantages include the run capacitor connections which are insulated for increased safety and multiple horsepower, which allows for consolidation of multiple part codes into a single stocking unit, saving time and money. Flag disconnects on condenser fan motors & inline disconnects on direct drive furnace blower motors are provided.

TopTech Condenser Fan Motor features:

  • 2.90 Amps
  • Size "A": 4.469"
  • Capacitor: 5uF/370V
  • Bearing Size: Sleeve
  • Speed: 1075 / 3
  • 1/3 HP Direct Drive Furnace Blower Motor, 208/230V (TT-E33-3SP2)

    Q&A: Ask the Questions, share answers