230v Condensate Pump w/ Safety Switch & Check Valve - VCM20ULS Zoom

230v Condensate Pump w/ Safety Switch & Check Valve - VCM20ULS

SKU:VCM20ULS

Brand: Carrier

Carrier
VCM20ULS has been discontinued.
Please contact customer service at
(888) 757-4774 for help finding an alternative.
0

Specs

Voltage:
?
230v
Hertz: 60
Horse Power:
?
1/30
Shutoff Head (ft.): 20'

Description for Carrier VCM20ULS

This Condensate Pump w/ Safety Switch & Check Valve Features:

  • Tank capacity: 1/2 Gallon
  • Self-Cleaning: Manual Cleaning
  • Vertical type pump unit
  • Leakproof, rustproof, high-impact polystyrene tank
  • ABS Motor & Tank cover, volute and impeller
  • Stainless steel shaft
  • Snap action Switch
  • 3/8" OD barbed discharge
  • 6' Power Cord with 3 prong molded plug
  • Thermal overload protection
  • Gallons per hour @ 115 VAC 60 HZ: 701 GPH
  • Gallons per hour @ 5ft, 115 VAC 60 HZ: 55 GPH
  • 8.6 PSI
  • 230v Condensate Pump w/ Safety Switch & Check Valve - VCM20ULS

    Q&A: Ask the Questions, share answers