3/4" NCLX-5 Domestic T&P Relief Valve Zoom

3/4" NCLX-5 Domestic T&P Relief Valve

SKU:15836-0150

Brand: Cash-Acme

Cash-Acme
15836-0150 has been discontinued.
Direct Replacement:
SKU: 23261-0150
Brand: Cash-Acme

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

0

Resources

Specs

Size: 3/4"
Connection Type: Threaded
Inlet Type: Male Threaded (IPS)
Outlet Type: Female Threaded (IPS)
Max Temp (F): 210°F
Pressure Set Point: 150 psi

Description for Cash-Acme 15836-0150

The NCLX incorporates an inert thermal element coating that provides effective isolation from mineral deposits (liming). Cast bronze body with male inlet and female outlet, brass and stainless steel internal parts, silicone seat disc and stainless steel spring. Test lever standard. Temperature relief setting is 210°F (99°C).

Application:

Temperature and pressure protection for domestic water heaters and storage tanks.

Features:

  • Completely automatic and reseats after temperature or pressure relief. Ideal for all domestic water heater applications
  • Incorporates an inert thermal element coating - Provides effective isolation from mineral deposits (liming) and galvanic corrosion
  • 4" Element
  • Approvals - The NCLX valves are certified to ANSI Z21.22 / CSA 4.4 and capacity certified to ASME Boiler Code Section IV (1/2" sizes ANSI / CSA listed only).

3/4" NCLX-5 Domestic T&P Relief Valve

REVIEW SNAPSHOT®

by PowerReviews
Cash-Acme3/4" NCLX-5 Domestic T&P Relief Valve, Lead Free
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

Came as expected

By DD

from Michigan

Verified Buyer

Comments about 3/4" NCLX-5 Domestic T&P Relief Valve, Lead Free:

Fast Delivery

  • Was this a gift?:
  • No

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers