3/4" FVMX-3C Commercial T&P Relief Valve (Male Inlet) Zoom

3/4" FVMX-3C Commercial T&P Relief Valve (Male Inlet)

SKU:16933-0150

Brand: Cash-Acme

Cash-Acme
Qty Price
$68.95
/ each
Non-Stock ItemAllow 7-10 Days to Ship Out

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

0

Resources

Specs

Size: 3/4"
Connection Type: Threaded
Inlet Type: Male Threaded (IPS)
Outlet Type: Female Threaded (IPS)
Max Temp (F): 210°F
Pressure Range: 75 to 150 psi
Pressure Set Point: 150 psi
CSA Rating (BTU/HR): 185000
ASME Rating (BTU/HR): 1912000

Description for Cash-Acme 16933-0150

The Cash Acme FVX Series combination temperature and pressure relief valves are designed to offer high capacity protection for domestic and commercial water heating devices. The Cash Acme FVX Series is fully automatic, and the valves reseat after either temperature or pressure relief.

All Cash Acme FVX Series Valves through 1-1/4" have coated thermal elements to protect against corrosion and mineral build-up. The coating also isolates the copper from galvanic action within the heater.

Features:

  • Offers high capacity protection for domestic and commercial hot water heating devices: Handles more volume with just one relief valve
  • Completely automatic: The valves reseat after either temperature or pressure relief
  • The larger series valves are well suited for commercial applications: Restaurants, hospitals and laundries are no problem!
  • Listed by CSA and ASME: Inspector friendly, peace of mind

3/4" FVMX-3C Commercial T&P Relief Valve (Male Inlet)

REVIEW SNAPSHOT®

by PowerReviews
Cash-Acme3/4" FVMX-3C Commercial T&P Relief Valve (Male Inlet)
 
4.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (0)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
4.0

Wworked just like is supposed to

By doug

from bismarck nd

Verified Buyer

Comments about 3/4" FVMX-3C Commercial T&P Relief Valve (Male Inlet):

instructions were good

  • Was this a gift?:
  • No

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers