1/2" IPS BFP Backflow Preventer Zoom

1/2" IPS BFP Backflow Preventer

SKU:21574-0000

Brand: Cash-Acme

Cash-Acme
21574-0000 has been discontinued.
Direct Replacement:
SKU: 21574-0000LF
Brand: Cash-Acme

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

Specs

Size: 1/2"

Description for Cash-Acme 21574-0000

Brass body with two spring loaded poppet-type valve modules and threaded female union inlet and outlet connections. Internal strainer screen, and stainless steel springs. Suitable for hot (up to 180°F [82°C]) or cold water under continuous pressure.
Prevents backflow of contaminated water into potable water supply lines. Ideal for boiler feed lines, dairy processing systems, livestock water sources, chlorinators, trap primers and similar installations.

1/2" IPS BFP Backflow Preventer

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons