1/2" SharkBite x 1/2" FNPT Ball Valve Zoom

1/2" SharkBite x 1/2" FNPT Ball Valve

SKU:22182-0000

Brand: Cash-Acme

Cash-Acme
22182-0000 has been discontinued.
Direct Replacement:
SKU: 22182-0000LF
Brand: SharkBite

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

0

Resources

Specs

Size: 1/2" x 1/2"
Thread Type: Female
Max Pressure (PSI): 200
Material: Brass
Application: Heating
Plumbing
Warranty: 5-Year Limited Warranty
Fitting System Compatibility: Push Fit (Sharkbite)
Tubing Compatibility: CPVC
PEX
OD Controlled Copper
Standards Met: ASTM F1960
ASTM F877
NSF
Max Temp (F): 200°F

Description for Cash-Acme 22182-0000

***Image is representative only and may depict a different size.

Full port ball valve now comes with integral SharkBite® connectors for easy installation. The body is composed of highly forged brass and features a single lever control. Use for entire systems, sections or components.

1/2" SharkBite x 1/2" FNPT Ball Valve

REVIEW SNAPSHOT®

by PowerReviews
Cash-Acme1/2" SharkBite x 1/2" FNPT Ball Valve
 
4.7

(based on 3 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 3 customers

Displaying reviews 1-3

Back to top

 
4.0

easy to use

By lweinjc

from JCTX

Verified Buyer

Comments about 1" SharkBite x 1" FNPT Ball Valve (Lead Free):

very easy to use , just push the pipe into the shark bite , all finished

  • Primary use:
  • Business
 
5.0

Awesome

By Matt

from Pa

Verified Buyer

Comments about 1" SharkBite x 1" FNPT Ball Valve (Lead Free):

Super easy

  • Primary use:
  • Personal

(1 of 1 customers found this review helpful)

 
5.0

Makes piping a breeze

By Lazy plumber

from Upstae NY

Verified Buyer

Comments about 1/2" SharkBite x 1/2" FNPT Ball Valve:

I recently split the zones on my home so that I wasnt heating unused space. I opted to use these push valves over isolation valves on the top of my circulators and my returns because of the ease of pushing in a piece of pex tubing and being done. I have used push fittings for several years, and while they arent the best product in every case, they save lots of time. They cost a little more in price, but I figure the time and ease of use makes up for that.
Neat hint; dont be suckered into buying a removeal tool...the piece of plastic that cost them 2 cents that they charge $3 for...instead, use a tube talon...the nail in pipe holder...they work fine in releasing the tubing from push fittings. Or use pliers and loosly grip the pipe while pushing towards fitting against release ring, push tubing in slightly, then pull it out. This takes a little more effort than a nailer.

  • Primary use:
  • Personal

Displaying reviews 1-3

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • 3/4" SharkBite x 3/4" FNPT Ball Valve

    Q:

    Will the female end screw onto a pvc 3/4' male fitting? Thank you.
    Asked on 2/22/2012 by Jackie from United States

    1 answer

    • CUSTOMER CARE

      A:

      Yes, as long as the PVC fitting has standard male pipe thread.

      Answered on 2/22/2012 by PexSupply Staff from NY
Displaying question 1

Do you have a question about this product?