3/4" SharkBite Ball Valve (Lead Free) Zoom

3/4" SharkBite Ball Valve (Lead Free)

SKU:22185-0000LF

Brand: Cash-Acme

Cash-Acme
Qty Price
$13.85
/ each
$78.90 / box (6 units x $13.15)
In Stock! Ships in 24-48 Hours
(296 Available)
0

Resources

Specs

Size: 3/4"
Max Pressure (PSI): 200 psi
Material: Brass
Application: Heating
Plumbing
Warranty: 25 Years
Fitting System Compatibility: Push Fit (Sharkbite)
Tubing Compatibility: CPVC
PEX
OD Controlled Copper
Standards Met: ASTM F1960
ASTM F877
NSF
Max Temp (F): 200°F

Description for Cash-Acme 22185-0000LF

3/4" SharkBite Ball Valve (Lead Free)

3/4" SharkBite Ball Valve (Lead Free)

REVIEW SNAPSHOT®

by PowerReviews
Cash-Acme3/4"" SharkBite Ball Valve (Lead Free)
 
4.9

(based on 8 reviews)

Ratings Distribution

  • 5 Stars

     

    (7)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

    Cons

      Best Uses

          • Was this a gift?:
          • No (7)

        Reviewed by 8 customers

        Sort by

        Displaying reviews 1-8

        Back to top

         
        5.0

        Save Time And Parts

        By NorthPilot

        from Healy, AK

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about 3/4"" SharkBite Ball Valve (Lead Free):

              These valves replaced some corroded old gate valves and unions in our 4-Plex hot water heating system. Super easy connection from 3/4" copper to PEX.

              • Was this a gift?:
              • No
               
              5.0

              Works great!

              By Bill

              from Tower City, PA

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about 3/4"" SharkBite Ball Valve (Lead Free):

                    Works great with pex.

                    • Was this a gift?:
                    • No
                     
                    5.0

                    of course it worked great

                    By Paulie

                    from Pittsburgh, PA

                    Verified Buyer

                    Pros

                      Cons

                        Best Uses

                          Comments about 3/4"" SharkBite Ball Valve (Lead Free):

                          These are life savers when the water main doesn't completely shut off keeping you from soldering. Just cut, deburr the edges to protect the seals and pop it on

                          • Was this a gift?:
                          • No
                           
                          5.0

                          SharkBite

                          By Jake

                          from NY

                          Verified Buyer

                          Pros

                            Cons

                              Best Uses

                                Comments about 3/4"" SharkBite Ball Valve (Lead Free):

                                Worked really well on a 3/4" supply and return from a water heater. It will make a change out of the heater very quick and easy

                                • Was this a gift?:
                                • No
                                 
                                5.0

                                Take the bite out of throwing a FIT !

                                By None

                                from Fairfield, Me.

                                Verified Buyer

                                Pros

                                  Cons

                                    Best Uses

                                      Comments about 3/4"" SharkBite Ball Valve (Lead Free):

                                      Sharkbite is in my mind the best alternative in a retrofit of an old stop an waste.With a 200psi+ test,rest assure you have completed the replacement with great confidence.

                                      • Was this a gift?:
                                      • No
                                       
                                      4.0

                                      solid pricing

                                      By tony

                                      from pa

                                      Verified Buyer

                                      Pros

                                        Cons

                                          Best Uses

                                            Comments about 3/4"" SharkBite Ball Valve (Lead Free):

                                            good price and quick delivery

                                            • Was this a gift?:
                                            • No
                                             
                                            5.0

                                            Absolute Simplicity

                                            By Lyle, the "do it yourselfer"

                                            from Denver, Co

                                            Verified Buyer

                                            Pros

                                              Cons

                                                Best Uses

                                                  Comments about 3/4"" SharkBite Ball Valve (Lead Free):

                                                  SharkBite parts are the greatest revelution in plumbing I have ever seen. No fears or burning the house down with a torch and no need for an expensive professional. SharkBite allows anyone to repair or modify their plumbing safety and properly. I don't need to wait fora high dollar "pro".

                                                  • Was this a gift?:
                                                  • No

                                                  (1 of 1 customers found this review helpful)

                                                   
                                                  5.0

                                                  Amazingly simple and effective

                                                  By RJ

                                                  from Worland. Wyoming

                                                  Verified Buyer

                                                  Comments about 3/4"" SharkBite Ball Valve (Lead Free):

                                                  These Sharkbite fittings are amazing; especially as an alternative to inserting/sweating a copper tubing fitting into an existing system/run. I'm continually finding more and more applications for them, but they are especially useful in limited access situations such as a crawl space or where pipe/tubing is in a tight spot or otherwise congested. No more scorching subfloors, no fire needed. You simply identify where you need the fitting, cut out enough length to accommodate the valve/fitting body, and measure/mark for end insertion per the instructions. Then you insert each end and push tubing in to your mark. That's it, you've just completed installation of a valve/fitting in less than 10 minutes, which would have othervise taken hours, if it could even be done at all. And to top it all of; if you want/need to disassemble; no problem, just depress end collars and pull apart; like I said, amazingly great product, and I've never had one leak even a drop!!

                                                  Displaying reviews 1-8

                                                  Back to top

                                                  Q&A: Ask the Questions, share answers