1/2" SharkBite Ball Valve (Lead Free) Zoom

1/2" SharkBite Ball Valve (Lead Free)

SKU:22222-0000LF

Brand: Cash-Acme

Cash-Acme
Qty Price
$11.45
/ each
$108.80 / box (10 units x $10.88)
In Stock! Ships in 24-48 Hours
(267 Available)
0

Resources

Specs

Size: 1/2"
Max Pressure (PSI): 200 psi
Material: Brass
Application: Plumbing
Heating
Warranty: 25 Years
Fitting System Compatibility: Push Fit (Sharkbite)
Tubing Compatibility: CPVC
PEX
OD Controlled Copper
Standards Met: ASTM F1960
ASTM F877
NSF
Max Temp (F): 200°F

Description for Cash-Acme 22222-0000LF

The Cash Acme SharkBite Ball Valves are high quality forged brass ball valves with SharkBite connections. The SharkBite connections allows the user to connect the ball valves to copper tubing, CPVC and Pex in seconds with relative ease.

Features and benefits

  • Convenient single lever control:
    Makes them easy to use and encourages shut-off of water supply.
  • Full Port Ball Valve:
    Allows water to flow freely through valve.
  • Instant push-fit connections for increased ease of use:
    No soldering, clamps, unions, or glue required.
  • Valve assembled to strict quality standards:
    Measured thread engagement, measured torque.

1/2" SharkBite Ball Valve (Lead Free)

REVIEW SNAPSHOT®

by PowerReviews
Cash-Acme1/2" SharkBite Ball Valve (Lead Free)
 
5.0

(based on 33 reviews)

Ratings Distribution

  • 5 Stars

     

    (33)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

    Cons

      Best Uses

          • Primary use:
          • Personal (23), Business (9)

        Reviewed by 33 customers

        Sort by

        Displaying reviews 1-10

        Back to top

        Previous | Next »

         
        5.0

        Good stuff

        By Phil the plumber

        from Asheville, NC

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about 1/2" SharkBite Ball Valve (Lead Free):

              Amazing technology! Good product, good source of supplies!

              • Primary use:
              • Personal
               
              5.0

              Great

              By DaVinci

              from Bedford, Ohio

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about 1/2" SharkBite Ball Valve (Lead Free):

                    I stopped soldering when these were invented and have not gone back since. So easy to just pop off and relocate when needed and no sweating or heating involved.I only solder when 45 angles are needed.

                    • Primary use:
                    • Business
                     
                    5.0

                    Quick and easy no leaks

                    By mike

                    from NC

                    Verified Buyer

                    Pros

                      Cons

                        Best Uses

                          Comments about 1/2" SharkBite Ball Valve (Lead Free):

                          Replacement for leaking valve

                          • Primary use:
                          • Personal
                           
                          5.0

                          We purchase these quite often

                          By TAZ

                          from Garland, TX

                          Verified Buyer

                          Pros

                            Cons

                              Best Uses

                                Comments about 1/2" SharkBite Ball Valve (Lead Free):

                                Use these for our walk-in tub installations.

                                • Primary use:
                                • Business
                                 
                                5.0

                                great fittings the only ones I use

                                By Rex

                                from wind ridge pa

                                Verified Buyer

                                Pros

                                  Cons

                                    Best Uses

                                      Comments about 1/2" SharkBite Ball Valve (Lead Free):

                                      easy to use. fast . I have used copper pipe for a long time, now only if I have to. now only pex tubing and shark bite fittings

                                      • Primary use:
                                      • Business
                                       
                                      5.0

                                      Plug N' Play

                                      By Tom

                                      from Andover, MA

                                      Verified Buyer

                                      Pros

                                        Cons

                                          Best Uses

                                            Comments about 1/2" SharkBite Ball Valve (Lead Free):

                                            I used this product along with PEX tubing now I am a quick fix plumber. Anyone can use this product it is so easy even my four year old daughter helped me click this on and we were all done.

                                            • Primary use:
                                            • Personal

                                            (1 of 1 customers found this review helpful)

                                             
                                            5.0

                                            fast install

                                            By stm417

                                            from toledo

                                            Verified Buyer

                                            Pros

                                              Cons

                                                Best Uses

                                                  Comments about 1/2" SharkBite Ball Valve (Lead Free):

                                                  Great for a fast install. Keep in mind you will need about an inch of movement in the pipe to install. I would sujest getting clamps to hold the pipe tight. If not the valve will move when you try and close and open it. Don't forget to deburr and measure the depth of install on the pipe before installing.

                                                  • Primary use:
                                                  • Personal

                                                  (0 of 1 customers found this review helpful)

                                                   
                                                  5.0

                                                  WANT BUY NOTHING EXCEPT SHARKBITE FITTIN

                                                  By vic & jab

                                                  from lewisburg wv

                                                  Verified Buyer

                                                  Pros

                                                    Cons

                                                      Best Uses

                                                        Comments about 1/2" SharkBite Ball Valve (Lead Free):

                                                        once you use sharkbite fitting you won't use nothing else

                                                        • Primary use:
                                                        • Personal
                                                         
                                                        5.0

                                                        Shark Bite Valves...the easiest

                                                        By crandreww

                                                        from Wausau, WI

                                                        Verified Buyer

                                                        Pros

                                                          Cons

                                                            Best Uses

                                                              Comments about 1/2" SharkBite Ball Valve:

                                                              These valves are so simple to install...I was double, and triple checking for leaks..."that was just too easy"...plumbing is so much better with shark bite! And PexSupply has the best priced I have found!

                                                              • Primary use:
                                                              • Personal
                                                               
                                                              5.0

                                                              sharkbite ball valves

                                                              By pastor Mike

                                                              from Belington WV

                                                              Verified Buyer

                                                              Pros

                                                                Cons

                                                                  Best Uses

                                                                    Comments about 1" SharkBite Ball Valve:

                                                                    I used multi-sized valves for an existing boiler system. They worked wonderful. Easy to install and the PexSupply company was the best to work with. I would not hesitate one second to use this product or company.

                                                                    • Primary use:
                                                                    • Personal

                                                                    Displaying reviews 1-10

                                                                    Back to top

                                                                    Previous | Next »

                                                                    Q&A: Ask the Questions, share answers

                                                                    Do you have questions about this product?

                                                                    get answers from real customers and in-house experts with AnswerBox.

                                                                    10 Questions | 17 Answers
                                                                    Displaying questions 1-10
                                                                    • 1/2" SharkBite Ball Valve (Lead Free)

                                                                      Q:

                                                                      1) what's the difference between this product and the other 1/2" shutoff, SKU:24735LF ? I only need a couple, so the extra cost would be worth it if there is some benefit.

                                                                      2) when inserting into a pipe, what is the gap - i.e. how much pipe needs to be removed so that this valve will fit correctly ?
                                                                      Asked on 1/14/2015 by idler from MA

                                                                      1 answer

                                                                    • 1/2" SharkBite Ball Valve (Lead Free)

                                                                      Q:

                                                                      I have heard that the sharkbite conections can only be used with Pex-b and not Pex-a (i.e. AquaPex or the Propex system). In researching I find that both types of Pex have the same manufacturing specs regarding diameter so am curious why they would not work with Pex-a.
                                                                      Asked on 7/8/2014 by JK

                                                                      1 answer

                                                                      • CUSTOMER CARE

                                                                        A:

                                                                        SharkBite fittings may be used with either PEX-A or PEX-B tubing. However, only PEX-A tubing may be used when connecting with ProPex expander fittings.

                                                                        Answered on 7/10/2014 by SupplyHouse Staff from NY
                                                                    • 1/2" SharkBite Ball Valve

                                                                      Q:

                                                                      can these ball valves be used to replace gate valves?
                                                                      Asked on 12/21/2011 by Anonymous

                                                                      3 answers

                                                                      • A:

                                                                        Yes, these can be used to effectively replace gate valves.

                                                                        Answered on 1/9/2012 by Anonymous from None
                                                                      • CUSTOMER CARE

                                                                        A:

                                                                        You can use this to replace a gate valve, however, it is a ball valve not a gate valve. It will work like a ball valve.

                                                                        Answered on 12/23/2011 by PexSupply Staff from NY
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        I know of no reason why a ball valve would not operate where a gate valve does. Having said this, I suggest reading wikipedia on gate valves (http://en.wikipedia.org/wiki/Gate_valve), then consider if there is any unique property of your gate valve which would make a ball valve less desirable. I can think of none, but I have been caught before!! Good luck.

                                                                        Answered on 2/6/2012 by RetiredIBM from Cambridge, MA
                                                                    • 1/2" SharkBite Ball Valve

                                                                      Q:

                                                                      Are the sharkbite 1/2" ball valves releasable??
                                                                      Asked on 9/18/2011 by Anonymous

                                                                      2 answers

                                                                      • CUSTOMER CARE

                                                                        A:

                                                                        SharkBite fittings can be removed with the proper removal clip/tool.

                                                                        Answered on 9/21/2011 by PexSupply Staff from NY
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        All SB connections are releasable. You can purchase the release tool for the size you are up against or you can size a adjustable wrench around the pipe and it works the same. The secret is push against SB fitting pull out pipe. I believe the SB website has a video if you need further detail.

                                                                        Answered on 11/28/2011 by Sean A. from Sayreville, NJ
                                                                    • 1" SharkBite Ball Valve

                                                                      Q:

                                                                      HELLO,I WOULD LIKE TO KNOW THE TOTAL LENGTH FROM END TO END.THANK YOU SUPERCHIEF
                                                                      Asked on 4/18/2011 by SUPERCHIEF from FREMONT,CALIF

                                                                      1 answer

                                                                      • CUSTOMER CARE

                                                                        A:

                                                                        From end to end, this valve measures approximately 4 1/2".

                                                                        Answered on 4/19/2011 by PexSupply Staff from NY
                                                                    • 1/2" SharkBite Ball Valve

                                                                      Q:

                                                                      are these shark bite fittings for pex piping?
                                                                      Asked on 12/7/2010 by Anonymous

                                                                      2 answers

                                                                      • CUSTOMER CARE

                                                                        A:

                                                                        Yes, these fittings are for PEX piping.

                                                                        Answered on 12/8/2010 by PexSupply Staff from NY
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        Yes, these fittings work with 1/2" Pex, or copper, or PVC. These are very versatile and provide instant connection.

                                                                        Answered on 4/4/2011 by The Jolly Swagman Inn from Poplar, Montana
                                                                    • 3/4" SharkBite Ball Valve

                                                                      Q:

                                                                      Is theis a full bore or full port ball valve
                                                                      Asked on 11/23/2010 by Kmann

                                                                      3 answers

                                                                      • CUSTOMER CARE

                                                                        A:

                                                                        This is a full bore ball valve.

                                                                        Answered on 11/29/2010 by PexSupply Staff from NY
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        I believe this valve to be a full port ball valve

                                                                        Answered on 4/3/2012 by Keukashark from Englewood, Fl
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        Full bore

                                                                        Answered on 12/20/2011 by Rick from Vancouver BC
                                                                    • 1/2" SharkBite Ball Valve

                                                                      Q:

                                                                      Product in picture looks like it is a regular ball valve with sharkbite fittings added to it. The others I see are more compact & look like one piece. What is the difference?
                                                                      Asked on 9/18/2010 by Bob from New Hampshire

                                                                      1 answer

                                                                      • CUSTOMER CARE

                                                                        A:

                                                                        The item you would receive would be one piece with SharkBite fittings on both ends.

                                                                        Answered on 9/22/2010 by PexSupply Staff from NY
                                                                    • 1/2" SharkBite Ball Valve

                                                                      Q:

                                                                      how long do they last
                                                                      Asked on 9/2/2010 by Anonymous

                                                                      1 answer

                                                                      • CUSTOMER CARE

                                                                        A:

                                                                        These SharkBite fittings have a 25 year warranty. If the fitting is installed properly there should be no reason that they would not last indefinitely in a system. If you were turning the valve on and off to an excess then you might wear the packing out but that would not effect the connection itself.

                                                                        Answered on 9/3/2010 by PexSupply Staff from NY
                                                                    • 3/4" SharkBite Ball Valve

                                                                      Q:

                                                                      Is this product lead free?
                                                                      Asked on 8/27/2010 by Anonymous

                                                                      2 answers

                                                                      • CUSTOMER CARE

                                                                        A:

                                                                        This specific SharkBite item has small traces of lead, but is approved in all states except California and Vermont.

                                                                        Answered on 8/31/2010 by PexSupply Staff from NY
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        There is a lead free version of this valve available, as with most Cash-Acme Sharkbite fittings. Just look for "LF" at the end of the product SKU.

                                                                        Answered on 11/16/2010 by Bob the DIY Builder from Etters, PA
                                                                    Displaying questions 1-10

                                                                    Do you have a question about this product?