1" SharkBite Ball Valve (Lead Free) Zoom

1" SharkBite Ball Valve (Lead Free)

SKU:22223-0000LF

Brand: Cash-Acme

Cash-Acme
Qty Price
$19.25
/ each
$109.74 / box (6 units x $18.29)
In Stock! Ships in 24-48 Hours
(81 Available)
0

Resources

Specs

Size: 1"
Max Pressure (PSI): 200 psi
Material: Brass
Application: Plumbing
Heating
Warranty: 25 Years
Fitting System Compatibility: Push Fit (Sharkbite)
Tubing Compatibility: CPVC
PEX
OD Controlled Copper
Standards Met: ASTM F1960
ASTM F877
NSF
Max Temp (F): 200°F

Description for Cash-Acme 22223-0000LF

1" SharkBite Ball Valve (Lead Free)

1" SharkBite Ball Valve (Lead Free)

REVIEW SNAPSHOT®

by PowerReviews
Cash-Acme1"" SharkBite Ball Valve (Lead Free)
 
5.0

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Sort by

Displaying reviews 1-2

Back to top

 
5.0

Smart

By Double D

from Simi Valley California

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about 1"" SharkBite Ball Valve (Lead Free):

        Smart way to go: Fast, Clean, Easy, Reuseable.
        Any questions?

        • Was this a gift?:
        • Yes
         
        5.0

        Mistaken review

        By Dennis

        from Spanish Fork, Utah

        Verified Buyer

        Comments about 1"" SharkBite Ball Valve (Lead Free):

        I wrote a previous review on this ball valve, but sent it in for the wrong item (a Sharkbite pressure gauge). So this is the review for the gauge. The gauge bame with a cracked glass so I contacted PexSupply becasue I was concerned with moisture infiltration. They sent a new one, no questions asked. Great customer serivce. It arrived today and since I have already installed the ball valve, installing the gauge will be real easy.

        Displaying reviews 1-2

        Back to top

        Q&A: Ask the Questions, share answers