3/4" SharkBite Ball Valve with Drain Zoom

3/4" SharkBite Ball Valve with Drain

SKU:22305-0000

Brand: Cash-Acme

Cash-Acme
22305-0000 has been discontinued.
Direct Replacement:
SKU: 22305-0000LF
Brand: SharkBite

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

0

Resources

Specs

Size: 3/4"
Max Pressure (PSI): 200
Material: Brass
Application: Heating
Warranty: 5-Year Limited Warranty
Fitting System Compatibility: Push Fit (Sharkbite)
Tubing Compatibility: PEX
OD Controlled Copper
CPVC
Standards Met: ASTM F1960
NSF
ASTM F877
Max Temp (F): 200°F
Features: w/ Drain

Description for Cash-Acme 22305-0000

***Image is representative only and may depict a different size.

Full port ball valve now comes with integral SharkBite® connectors for easy installation. The body is composed of highly forged brass and features a single lever control. Use for entire systems, sections or components.

3/4" SharkBite Ball Valve with Drain

REVIEW SNAPSHOT®

by PowerReviews
Cash-Acme1/2" SharkBite Ball Valve with Drain (Lead Free)
 
5.0

(based on 27 reviews)

Ratings Distribution

  • 5 Stars

     

    (26)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

No Pros

Cons

No Cons

Best Uses

No Best Uses
    • Primary use:
    • Personal (23), Business (3)

Reviewed by 27 customers

Displaying reviews 1-10

Back to top

Previous | Next »

 
5.0

http://www.supplyhouse.com/Cash-Acme-22304-0000LF-1-2-SharkB

By Mark

from Waterloo

Verified Buyer

Comments about 1/2" SharkBite Ball Valve with Drain (Lead Free):

it was a snap! it took longer to turn our water off to install this valve than the actual installation took

  • Primary use:
  • Personal
 
5.0

Worked perfectly. Would definitely buy again.

By Mike H

from Newark, DE

Verified Buyer

Comments about 1/2" SharkBite Ball Valve with Drain (Lead Free):

Used this valve to replace an old leaky ball valve. So much easier than soldering. Will use the shark bite fittings again.

  • Primary use:
  • Personal
 
5.0

As advertised!

By Architect Pete

from Boston Ma

Verified Buyer

Comments about 1/2" SharkBite Ball Valve with Drain (Lead Free):

Installed in 10 minutes without a plumber's crack in sight.

  • Primary use:
  • Personal
 
4.0

Fast and Easy

By Spartacus

from Phila

Verified Buyer

Comments about 1/2" SharkBite Ball Valve with Drain (Lead Free):

Quick and easy to install. Great to use in tight spaces. Great to install as a temporary shutoff.

  • Primary use:
  • Business
 
5.0

1/2" Sharkbite Ball Valve

By Snoopy

from Manchester, Ct

Verified Buyer

Comments about 1/2" SharkBite Ball Valve with Drain (Lead Free):

Great valve. Love not having to solder or glue anything. No muss no fuss. Works great

  • Primary use:
  • Personal
 
5.0

1/2" X 1/2" Sharkbite Ball Valve

By Snoopy

from Manchester, Ct

Verified Buyer

Comments about 1/2" SharkBite Ball Valve with Drain (Lead Free):

Great product. I use them in my home plumbing systems. No more soldering or gluing(plastic tubing) for me. Easy to install and leak free.

  • Primary use:
  • Personal
 
5.0

3/4" Sharkbite Ball Valve

By Snoopy

from Manchester, Ct

Verified Buyer

Comments about 3/4" SharkBite Ball Valve with Drain (Lead Free):

Product used for my home plumbing systems. I truly like the ease at which these valves get installed. No muss, no fuss. No more soldering or gluing (plastic plumbing tubing). Works great!

  • Primary use:
  • Personal
 
5.0

Awesome product!

By Al

from Berlin, NJ

Verified Buyer

Comments about 3/4" SharkBite Ball Valve with Drain (Lead Free):

DIY plumbing job replacing old copper with PEX, and this SharkBite fitting and many others worked perfectly. No leaks and super easy to use to join copper to PEX, CPVC to PEX, PEX to PEX. Saved a fortune at Supply House!

  • Primary use:
  • Personal
 
5.0

this system of connecting parts is great

By fred

from bronx,ny

Verified Buyer

Comments about 1/2" SharkBite Ball Valve with Drain (Lead Free):

Just slide to valve into the clean end of your pipe and its locked on. You can even remove it if needed. Great system!

  • Primary use:
  • Business
 
5.0

quality unit!!! would certainly purchase again

By jasbo

from mt.sinai, ny

Verified Buyer

Comments about 1/2" SharkBite Ball Valve with Drain (Lead Free):

sharkbite is easy to use / install...remove , when necessary...

  • Primary use:
  • Personal

Displaying reviews 1-10

Back to top

Previous | Next »

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

7 Questions | 16 Answers
Displaying questions 1-7
  • 1/2" SharkBite Ball Valve with Drain (Lead Free)

    Q:

    I put one of these in on a line in my basement that goes to my sprinkler system and when I turn the valve off I get a drip. Is there an easy way to fix it without replacing the valve?
    Asked on 12/28/2015 by Serg from Parsippany NJ

    4 answers

    • VERIFIED BUYER

      A:

      It depends where the leak is. If it is leaking from either sharkbite end,
      it is possible the copper is not fully seated in sharkbite, if that is the
      case, and your copper has some play, try to insert the copper further into
      valve. If the copper was cut too short you may need to lengthen by adding a
      coupling, thereby lengthening pipe to fully insert into valve. If it
      leaking around the ball valve, or if re-seating copper doesn't work, it may
      need replaced.
      *To your success,Kurt***.*****

      Answered on 12/28/2015 by Anonymous
    • VERIFIED BUYER

      A:

      When this valve is turned off and you open the small drain cap to allow the water to drain back or out to the low point in the system a small amount of water is expected. If the valve leaks when yu turn it off without opening the cap then it is defective or debris be inside the valve affecting it's integrity. I would turn it on and off while water is flowing 10 times if it still leaks it must be replaced. These valves have no serviceable parts other than the small drain cap.
      Sent from my iPhone

      Answered on 12/28/2015 by Anonymous
    • VERIFIED BUYER

      A:

      I had a drip as well when I connected to water heater. The way I fixed it was by extending the pex tubbing just enough to make it a tight fit from the valve to the water heater. That worked for me. It seemed like the tubbing was to short or short enough to cause the leak. hopefully it works for you. If your using copper try to make the pipe slightly longer. or long enough to make it a tighter fit. Good luck!

      Answered on 12/28/2015 by Anonymous
    • VERIFIED BUYER

      A:

      The valve itself shouldn't leak. Have you checked that the lines in and out
      were installed according to instructions?
      Peter Nagourney

      Answered on 12/28/2015 by Anonymous
  • 1" SharkBite Ball Valve with Drain

    Q:

    Will this valve work in a cpvc pipe?
    Asked on 3/7/2012 by Anonymous

    5 answers

    • CUSTOMER CARE

      A:

      Yes, SharkBite fittings are compatible with CPVC (in addition to copper and PEX).

      Answered on 3/7/2012 by PexSupply Staff from NY
    • VERIFIED BUYER

      A:

      cpvc copper soft and hard and pex it will work on. No pvc or iron

      Answered on 3/7/2012 by Another PexSupply Customer
    • VERIFIED BUYER

      A:

      Yes

      Answered on 3/7/2012 by Another PexSupply Customer
    • VERIFIED BUYER

      A:

      It should work. I love sharkbite fittings but I have used them with pex pipe and copper, but CPVC outside diameters should be the same.

      Answered on 3/7/2012 by Another PexSupply Customer
    • VERIFIED BUYER

      A:

      Shark Bite Valves are designed to work with copper, pex, and cpvc pipe. I
      have used various sharkbite fittings on copper and pex in my house with
      great success, and although I have never personally used it on cpvc, it
      would be the first way I would attempt to connect cpvc pipe based on my
      previous experience.

      Answered on 3/9/2012 by Another PexSupply Customer
  • 3/4" SharkBite Ball Valve with Drain

    Q:

    I put one of these in on a line in my basement that goes to my sprinkler system and when I open up to drain, I just get a drip. Is there a secret to getting a stead stream to flow out when draining it?
    Asked on 9/29/2011 by Ryan from Fishers, IN

    1 answer

    • CUSTOMER CARE

      A:

      To get a steady stream, you would need to blow out the lines with compressed air.

      Answered on 9/30/2011 by PexSupply Staff from NY
  • 1" SharkBite Ball Valve with Drain

    Q:

    I have one of these for my splinker lines and I'm trying to drain the line. When you unscrew the drain screw the water just drips out very slowly. Is there something I should do to get a steady stream or is it just supposed to drip?
    Asked on 9/27/2011 by Ryan from Fishers, IN

    1 answer

    • CUSTOMER CARE

      A:

      It will only drip unless you blow the line out with compressed air. Using compressed air would give you more of a steady stream.

      Answered on 9/30/2011 by PexSupply Staff from NY
  • 1/2" SharkBite Ball Valve with Drain

    Q:

    Not to sound like an idiot, but is the drain valve for blowing air through it or draining water. I'm looking at putting one just before a garden hose bib.
    Asked on 9/16/2011 by Mack from Hamburg, NY

    2 answers

    • CUSTOMER CARE

      A:

      This valve is normally used for draining water.

      Answered on 9/21/2011 by PexSupply Staff from NY
    • VERIFIED BUYER

      A:

      The drain value is used to drian the water between the the valve and the faucet. I used on the hot and cold water in my garage wash tub. During the winters I shutoff and drian, spring open and ready to go.

      Answered on 12/1/2011 by Mike from North Branch, MN
  • 1/2" SharkBite Ball Valve with Drain

    Q:

    Can this Valve be used with copper tubing
    Asked on 4/22/2011 by T-Bone from MA

    2 answers

    • CUSTOMER CARE

      A:

      Yes, it can.

      Answered on 4/25/2011 by PexSupply Staff from NY
    • VERIFIED BUYER

      A:

      Yes

      Answered on 5/12/2011 by Grunt from Taunton MA
  • 1/2" SharkBite Ball Valve with Drain

    Q:

    Does the drain on this ball valve automatically remove air out of the line? Or do you have to open this fitting several turns? Thanks, John
    Asked on 2/20/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      This valve is not automatic.

      Answered on 2/23/2011 by PexSupply Staff from NY
Displaying questions 1-7

Do you have a question about this product?