3/4" Sharkbite Water Hammer Arrestor (Lead Free) Zoom

3/4" Sharkbite Water Hammer Arrestor (Lead Free)

SKU:22632LF

Brand: Cash-Acme

Cash-Acme
Qty Price
$26.85
/ each
$257.50 / box (10 units x $25.75)
In Stock! Ships in 24-48 Hours
(8 Available)
0

Resources

Specs

Application: Plumbing
Size: 3/4"
Warranty: 25 Years
Material: Brass
Standards Met: NSF
ASTM F1960
ASTM F877
Fitting System Compatibility: Push Fit (Sharkbite)
Tubing Compatibility: PEX
CPVC
OD Controlled Copper
PEX Size: 3/4"
Temperature Range: -40° to 212°F
Features: Lead Free

Description for Cash-Acme 22632LF

The SharkBite+ Hammer Arrestors are engineered devices that provide a maintenance free continuous protection system against detrimental destructive forces generated by the immediate cessation of water flowing in the water distribution system. The SharkBite+ Water Hammer Arrestoris engineered to expressly be used with SharkBite+. The SharkBite+ Water Hammer Arrestor can be installed horizontally and vertical and can be connected in seconds to copper, CPVC, and Pex pipe.

3/4" Sharkbite Water Hammer Arrestor (Lead Free)

REVIEW SNAPSHOT®

by PowerReviews
Cash-Acme3/4" Sharkbite Water Hammer Arrestor
 
4.8

(based on 5 reviews)

Ratings Distribution

  • 5 Stars

     

    (4)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 5 customers

Sort by

Displaying reviews 1-5

Back to top

 
5.0

The Perfect Soluction to My Proble,

By Bill

from Marin County, CA

Verified Buyer

Comments about 3/4" Sharkbite Water Hammer Arrestor:

The Sharkbite fittings took the copper pipe easily,and did not leak. I especially like the fact that the shock arrestor could be installed horizontilly. The shock arrestor solved my water hammer problem.

(2 of 2 customers found this review helpful)

 
4.0

Super-easy Sharkbite, 80% effective

By MrAndrew

from Oakland, CA

Verified Buyer

Comments about 3/4" Sharkbite Water Hammer Arrestor:

I have come to love Sharkbite couplings. I am not a pro plumber, but I can sweat copper pretty well. However, Sharkbite just make it sooooo easy. This is especially true if anything needs adjusting - Sharkbite couplings can be added, removed, rotated, etc. Its so easy that it is worth 3-4x the cost.

This Hammer Arrestor is trivial to install. If you are having problems with water hammer, this is such a quick and easy fix its stupid not to just do it. However, it has not eliminated 100% of my water hammer, but it has reduced it 80-90%, and when there is hammer, it is much less dramatic.

One note about install - if you want to add this into a run of existing pipe you may also want/need a U3016 3/4 Slip Coupling (or a standard sweat slip coupling if thats your thing.)

(1 of 1 customers found this review helpful)

 
5.0

Easy to Install

By Chuck H

from Chesapeake, VA

Verified Reviewer

Comments about 1/2" Sharkbite Water Hammer Arrestor:

I had recently added the pex piping to the existing copper piping to replace a shower. After the install a knock noise was noticed and the rep at the big box store had recommended a water hammer arrestor. I googled your site and purchased "2" 1/2" arrestors (one cold, one hot) It took me longer to gather my tools than it did to install. I immediately tested the shower and the noise was gone. I would highly recommend this as it definitely does what it says.

 
5.0

Sharkbit water hammer arrestor nice....

By jgutman67

from Doylestown, PA

Verified Buyer

Comments about 1/2" Sharkbite Water Hammer Arrestor:

THis unit worked well. Easy to install. [...]It does work well and everything else is fine.

(2 of 2 customers found this review helpful)

 
5.0

Works as advertised

By campykid

from Philadelphia, PA

Verified Reviewer

Comments about 3/4" Sharkbite Water Hammer Arrestor:

I installed a water-powered backup sump-pump that once activated under duress conditions created an awful racket throughout the pipes in the house every 55 seconds that the pump cycled (this lasted for 4 sleepless hours).
The Sharkbite connectors allowed me to complete the job in about 20 minutes (installed right next to the inlet valve of the pump), and now the pump cycles silently throughout the house (only downside is you cannot hear it when it does run to know that there is problem with the primary pump).

Displaying reviews 1-5

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

3 Questions | 3 Answers
Displaying questions 1-3
  • 1/2" Sharkbite Water Hammer Arrestor

    Q:

    Should the mechanism be installed on the main line comming into the manifold from the water heater or another location?
    Asked on 6/24/2011 by Handy Andy from Kyle, TX

    1 answer

    • CUSTOMER CARE

      A:

      We would recommend that you install the part in the location you described.

      Answered on 6/28/2011 by PexSupply Staff from NY
  • 3/4" Sharkbite Water Hammer Arrestor

    Q:

    I have a problem with my lawn sprinkler system. Every time a zone shuts off there is a bang. I want to install a water arrestor and I know it has to be close to the source. Thatr isn't a problem. Here is my question. My sprinlers are fed with 3/4 inch copper and I want to add the arrestor to this. Can this 3/4 inch Sharkbite arrestor be sweat onto my 3/4 copper? It looks as though there are threaded fittings.
    Asked on 6/13/2011 by Anonymous from West Babylon, NBY

    1 answer

  • 1/2" Sharkbite Water Hammer Arrestor

    Q:

    I'm replacing my rotten copper system with this Pex tube and Sharkbite fittings. Need to find out where to use the water hammer fittings. There are no anti-hammer fittings in my current system. Are these necessary?
    Asked on 10/8/2010 by amanda from yelm, wa

    1 answer

    • CUSTOMER CARE

      A:

      It is always a good idea to use a water hammer arrestor to absorb the shock and vibration in your system.

      Answered on 10/8/2010 by PexSupply Staff from NY
Displaying questions 1-3

Do you have a question about this product?