3/4" EB-35 SharkBite Pressure Regulator (Direct Connectors, 45 psi) Zoom

3/4" EB-35 SharkBite Pressure Regulator (Direct Connectors, 45 psi)

SKU:22671-0045

Brand: Cash-Acme

Cash-Acme
22671-0045 has been discontinued.
Please contact customer service at
(888) 757-4774 for help finding an alternative.

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

0

Resources

Specs

PEX Size: 3/4"
Min Pressure (PSI): 20
Max Pressure (PSI): 70
Size: 3/4"
Application: Heating
Pressure Range: 20 to 70 psi
Max Temp (F): 180°F
Pressure Reg Setting: 45 psi (Factory Set)
Material: Bronze
Controlled Fluid: Water
Tubing Compatibility: CPVC
OD Controlled Copper
PEX
Standards Met: ASTM F1960
ASTM F877
NSF
Warranty: 5-Year Limited Warranty
Connection Type: SharkBite (Push-Fit)

Description for Cash-Acme 22671-0045

SoloSet® EB-35DSB from Cash Acme brings state-of-the-art water control technology to pressure regulators. The SoloSet® EB-35DSB has a convenient orange pressure adjustment twist-cap and easy to use SharkBite pushfit fittings. The unique design also eliminates the water whistle or hum associated with most PRVs, due to innovative "micro-fingers" that dissipate noise as water flows across the seat. Connect the SharkBite EB-35DSB to copper, PEX or CPVC in seconds with ease. And thanks to a patented singlecartridge design, SoloSet® EB-35DSB has fewer parts for increased reliability, and it can be serviced without having to remove the valve body. While pressure reduction is an everyday need - necessary to protect appliances and plumbing fixtures - advanced water control technology from Cash Acme makes it possible for SoloSet® to provide unique new benefits to this common application. Once installed, patented design features mean SoloSet® offers improved reliability and easier access for maintenance.

Features

  • Convenient orange twist-cap eliminates need for wrench adjustment: Pressure adjustments are quick and easy!
  • Single piece cartridge can be removed with valve body remaining in place: You can service all the parts from one place, quicker and easier!
  • Integral backpass check with the cartridge: No add-on or small parts, longer life and more reliable performance.
  • Cutting edge design and production incorporates "micro-fingers" that dissipate noise due to water flow across the seat: Meets the latest stringent international standards, quieter installation.
  • Available with a blanking cap for "rough-in" installations: No more dummy valve necessary.
  • Instant push-fit connections for increase ease of use: No soldering, glue or tools required to make connection.

3/4" EB-35 SharkBite Pressure Regulator (Direct Connectors, 45 psi)

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

4 Questions | 6 Answers
Displaying questions 1-4
  • 1" EB-35 Sharkbite Pressure Regulator (45psi)

    Q:

    Are these lead-free:
    Asked on 3/16/2012 by Anonymous

    3 answers

    • VERIFIED BUYER

      A:

      No, the product is not lead free.

      Answered on 3/16/2012 by Another PexSupply Customer
    • CUSTOMER CARE

      A:

      They are not. Unfortunately, there is no lead-free version of this regulator available at this time.

      Answered on 3/16/2012 by PexSupply Staff from NY
    • VERIFIED BUYER

      A:

      No lead, unless you "jury-rig" it and solder it in a copper water line.

      Answered on 3/16/2012 by Another PexSupply Customer
  • 3/4" EB-35 Sharkbite Pressure Regulator (45psi)

    Q:

    Does the EB-35 need to be installed with the orange valve facing up?
    Asked on 3/5/2012 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      No, this valve can be installed in any orientation as it is a pressure-operated valve (not gravity-operated). It can be installed horizontally, vertically, or even upside down with the orange valve facing down.

      Answered on 4/4/2012 by PexSupply Staff from NY
  • 1/2" EB-35 Sharkbite Pressure Regulator (45psi)

    Q:

    I built a low pressure water system for the garden that uses a pressure regulator that lowers the pressure to 25 psi manufactured by Toro. Can I use this pressure regulator instead?
    Asked on 5/3/2011 by mucenic from Bronxville, NY

    1 answer

    • CUSTOMER CARE

      A:

      We see no reason why this pressure regulator would not work.

      Answered on 5/4/2011 by PexSupply Staff from NY
  • 3/4" EB-35 Sharkbite Pressure Regulator (45psi)

    Q:

    I have to install a water pressure regulator in my water supply line. The line is 3/4 brass threaded pipe- not 3/4 copper. Is there some kind of adapter to install this reg to fit the pipe I currently have? Or will this regulator work with the brass pipe?
    Asked on 2/3/2011 by Erik

    1 answer

Displaying questions 1-4

Do you have a question about this product?