SharkBite Temperature Gauge with 1" Tee Zoom

SharkBite Temperature Gauge with 1" Tee

SKU:22775

Brand: Cash-Acme

Cash-Acme
22775 has been discontinued.
Direct Replacement:
SKU: 24441
Brand: Cash-Acme

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

Specs

Application: Heating
Size: 1"
Dial Size: 2"
Measures: Fahrenheit
Connection Type: Push-Fit
Temperature Range (F): 0°F - 200°F
Max Temp (F): 200°F
Accuracy: ± 1%
Ambient Temperature: -40 to 250°F

Description for Cash-Acme 22775

This SharkBite temperature gauge with 1" tee is used to measure or monitor water conditions in water distribution systems. Quick push-fit installation as temporary (reusable) or permanent device in copper, CTS CPVC and PEX plumbing systems.

Features

  • Instant push-fit connection for increased ease-of use:
    No soldering, clamps, unions, or glue required.
  • Gauges can be installed as a reusable or permanent device.
  • SharkBite® push-fit fitting fits copper tubing, and CTS CPVC and PEX:
    Connects all three types in any combination.
  • SharkBite® push-fit fitting is design certified to ASSE 1061/NSF 61 product standard for use in potable water and hydronic heating water distribution:
    Quality engineered and manufactured.
  • SharkBite® push-fit fitting contains integral tube liner for PEX installations:
    Integrated design means no loose components, ensures secure, reliable connection.

SharkBite Temperature Gauge with 1" Tee

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons