1/2" EB-35 SharkBite Double Union Pressure Regulator Zoom

1/2" EB-35 SharkBite Double Union Pressure Regulator

SKU:22858-0045

Brand: Cash-Acme

Cash-Acme
22858-0045 has been discontinued.
Please contact customer service at
(888) 757-4774 for help finding an alternative.

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

0

Resources

Specs

Size: 1/2"
PEX Size: 1/2"
Min Pressure (PSI): 20
Max Pressure (PSI): 70
Pressure Range: 20 to 70 psi
Max Temp (F): 180°F
Pressure Reg Setting: 45 psi (Factory Set)
Material: Bronze
Controlled Fluid: Water
Tubing Compatibility: CPVC
OD Controlled Copper
PEX
Standards Met: ASTM F1960
ASTM F877
NSF
Warranty: 5-Year Limited Warranty
Connection Type: SharkBite (Push-Fit)

Description for Cash-Acme 22858-0045

SoloSet® EB-35DSB from Cash Acme brings state-of-the-art water control technology to pressure regulators. The SoloSet® EB-35DSB has a convenient orange pressure adjustment twist-cap and easy to use SharkBite pushfit fittings. The unique design also eliminates the water whistle or hum associated with most PRVs, due to innovative "micro-fingers" that dissipate noise as water flows across the seat. Connect the SharkBite EB-35DSB to copper, PEX or CPVC in seconds with ease. And thanks to a patented singlecartridge design, SoloSet® EB-35DSB has fewer parts for increased reliability, and it can be serviced without having to remove the valve body. While pressure reduction is an everyday need - necessary to protect appliances and plumbing fixtures - advanced water control technology from Cash Acme makes it possible for SoloSet® to provide unique new benefits to this common application. Once installed, patented design features mean SoloSet® offers improved reliability and easier access for maintenance.

Features

  • Convenient orange twist-cap eliminates need for wrench adjustment: Pressure adjustments are quick and easy!
  • Single piece cartridge can be removed with valve body remaining in place: You can service all the parts from one place, quicker and easier!
  • Integral backpass check with the cartridge: No add-on or small parts, longer life and more reliable performance.
  • Cutting edge design and production incorporates "micro-fingers" that dissipate noise due to water flow across the seat: Meets the latest stringent international standards, quieter installation.
  • Available with a blanking cap for "rough-in" installations: No more dummy valve necessary.
  • Instant push-fit connections for increase ease of use: No soldering, glue or tools required to make connection.

1/2" EB-35 SharkBite Double Union Pressure Regulator

Q&A: Ask the Questions, share answers