3/4" EB-45 SharkBite Double Union Pressure Regulator (45 PSI) Zoom

3/4" EB-45 SharkBite Double Union Pressure Regulator (45 PSI)


Brand: Cash-Acme

22861-0045 has been discontinued.
Direct Replacement:
SKU: 23894-0045
Brand: SharkBite

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.




PEX Size: 3/4"
Size: 3/4"
Min Pressure (PSI): 10
Max Pressure (PSI): 70
Max Temp (F): 180°F
Pressure Range: 10 to 70 psi
Max Inlet Pressure: 200 PSI
Pressure Reg Setting: 45 psi (Factory Set)
Material: Bronze
Controlled Fluid: Water
Tubing Compatibility: OD Controlled Copper
Standards Met: ASTM F1960
Warranty: 5-Year Limited Warranty
Connection Type: SharkBite (Push-Fit)

Description for Cash-Acme 22861-0045

The Cash Acme SharkBite® EB-45DSB is a half-cartridge based pressure reducing and regulating valve with a bronze body. The valve resembles the traditional regulators with a spring chamber and an adjusting screw, but offers the performance of a cartridge based valve. The SharkBite® EB-45DSB is assembled using modular construction methods and features SharkBite connections in 1/2" through 1" sizes. Connect the SharkBite® pressure reducing and regulating valve to copper tubing, and CTS CPVC and PEX in seconds with ease. These valves are supplied by the factory with a standard delivery setting of 45 psi. The outlet pressure can be adjusted from 10-70 psi without changing the spring.

The EB-45 is intended for use where supply line pressure does not exceed 200 psi. This regulator is suited for either cold or hot (to 180°F) water service.


  • Compact pressure reducing and regulating valves: Designed for small and economic considerations.
  • Certified by ASSE Standard 1003, Listed by IAPMO and ASSE: Inspector Friendly, peace of mind.
  • By-pass mechanism integral with the cartridge: No add-on or small parts, longer life and more reliable performance.
  • Quick and Easy service: Back off pressure and remove spring chamber, pressure spring and button and replace cartridge and you have a new valve.
  • Every valve is tested for performance prior to shipping: Specify and install with confidence.
  • Instant push-fit connections for increase ease of use: No soldering, glue or tools required to make connection.
  • Rugged bronze body: Superior reliability, improved user safety.

3/4" EB-45 SharkBite Double Union Pressure Regulator (45 PSI)

Q&A: Ask the Questions, share answers