1/2" SharkBite Pressure Gauge (No Tee) Zoom

1/2" SharkBite Pressure Gauge (No Tee)

SKU:22883

Brand: Cash-Acme

Cash-Acme
22883 has been discontinued.
Direct Replacement:
SKU: 24442
Brand: SharkBite

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

0

Resources

Specs

Application: Pressure
Dial Size: 1-1/2"
Size: 1/2"
Measures: Pressure
Connection Type: Push-Fit
PSI Range: 0-200
Max Pressure (PSI): 200
Ambient Temperature: -40° to 140°F
Process Temperature: -40° to 150°F
Accuracy: +/- 3%

Description for Cash-Acme 22883

This Sharkbite pressure gauge is used to measure or monitor water conditions in water distribution systems. Quick push-fit installation as temporary (reusable) or permanent device in copper, CTS CPVC and PEX plumbing systems.

Features

  • Instant push-fit connection for increased ease-of use:
    No soldering, clamps, unions, or glue required.
  • Gauges can be installed as a reusable or permanent device.
  • SharkBite® push-fit fitting fits copper tubing, and CTS CPVC and PEX:
    Connects all three types in any combination.
  • SharkBite® push-fit fitting is design certified to ASSE 1061/NSF 61 product standard for use in potable water and hydronic heating water distribution:
    Quality engineered and manufactured.
  • SharkBite® push-fit fitting contains integral tube liner for PEX installations:
    Integrated design means no loose components, ensures secure, reliable connection.

1/2" SharkBite Pressure Gauge (No Tee)

REVIEW SNAPSHOT®

by PowerReviews
Cash-Acme3/4" CTS SharkBite Pressure Gauge, Lead Free (No Tee)
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

(1 of 1 customers found this review helpful)

 
5.0

Fits great - no leaks!

By Rick

from Rochester Hills, Michigan

Verified Buyer

Comments about 3/4" CTS SharkBite Pressure Gauge, Lead Free (No Tee):

I purchased this product to fit into a SharkBite "T" (sold separately) and it fits like a glove. No leaks. This is an easy way to see what your home water pressure is, especially if you've been experiencing drops in pressure.

  • Fit:
  • Feels true to size
  • Length:
  • Feels true to length
  • Was this a gift?:
  • No

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers