3/4" SharkBite EB-45 Double Union Temporary Bypass Kit Zoom

3/4" SharkBite EB-45 Double Union Temporary Bypass Kit

SKU:22934

Brand: Cash-Acme

Cash-Acme
Qty Price
$33.95 $29.55
/ each
In Stock! Ships in 24-48 Hours
(10 Available)
0

Resources

Specs

Size: 3/4"
Max Inlet Pressure: 400 PSI
Max Temp (F): 180°F
Warranty: 5-Year Limited Warranty

Description for Cash-Acme 22934

3/4" EB-45 Double Union Temporary Bypass w/ SharkBite Push-Fit Connectors

The Cash Acme Test Tube Kits are used as a temporary bypass, prior to installing an EB-45 Cash Acme Pressure Reducing Valve. The Test Tube is used to test the system for leaks and pressure loss and flush the system of trash, dirt and debris protecting the pressure reducing valve from possible damage.

This kit includes a tube with debris screen fittings. Use this kit in place of the EB-45 regulator valve. Once all debris and particles have been flushed out, the EB-45 is installed.

Features

  • Lay length matches EB-45 regulator: Permits quick installation of PRV.
  • Various double union end connections: Connect to CTS CPVC, copper and PEX pipe.
  • Built in stainless steel strainer screen: Protects PRV from trash and debris.
  • Reduces risk of theft and vandalism of PRV: No more PRV replacement cost.

3/4" SharkBite EB-45 Double Union Temporary Bypass Kit

Q&A: Ask the Questions, share answers