3/4" Closed Copper Manifold w/ 1/2" Sharkbite Outlets, 3 Outlets Zoom

3/4" Closed Copper Manifold w/ 1/2" Sharkbite Outlets, 3 Outlets

SKU:22996LF

Brand: Cash-Acme

Cash-Acme
Qty Price
$29.65
/ each
$168.90 / box (6 units x $28.15)
In Stock! Ships in 24-48 Hours
(20 Available)
0

Resources

Specs

Application: Plumbing
Number of Outlets: 3
Style: Closed
Loop Size: 1/2"
Trunk Ends: 3/4" x Spun Closed
Trunk Size: 1"
On Center: 2"
Max Pressure (PSI): 200
Max Temp (F): 200°F
Connection Type: SharkBite (Push-Fit)

Description for Cash-Acme 22996LF

*** 3/4" trunk connections at the end of the manifold require a 3/4" SharkBite fitting (available separately). Do not solder fittings to this manifold.

Note: Image depicts 4-branch manifold

The SharkBite® Manifolds combine SharkBite® push-fit technology with the value-added advantages of a manifold. The SharkBite® Manifolds are designed to simplify manifold and pipe installation in Copper, CPVC, and PEX potable water or hydronic heating system. Just insert the pipe and the stainless steel teeth bite down and grip tight - creating a water tight joint.

Features:

  • Instant push-fit connection for increased ease of use: No soldering, clamps, unions, tools or glue required.
  • Reduced installation cost: Fewer fittings and connections.
  • Design certified and agency listed: Inspector friendly, peace of mind!
  • Every valve is tested for performance prior to shipping: Specify and install with confidence!
  • Expandable and flexible design: Increase the number of branches simply by connecting two manifolds together with SharkBite fittings.
  • Integral tube liner for PEX installation: Integrated design means no loose components, ensures secure, reliable connection.
  • Designed for hydronic heating as well as potable water distribution.


Specifications:
  • Max Working Pressure: 200 psi
  • Max Temp: 200 F
  • Service: Potable water and hydronic heating
  • Manifold Body: 1" Copper
  • Body: DZR Brass
  • O-Ring: EPDM
  • Grab Ring: Stainless Steel
  • Tube Support Liner: Polysulfone
  • Branch Quantity: 3
  • Branch Size: 1/2"
  • Truck Ends: 3/4" x Spun Closed

3/4" Closed Copper Manifold w/ 1/2" Sharkbite Outlets, 3 Outlets

REVIEW SNAPSHOT®

by PowerReviews
Cash-Acme3/4" Open Copper Manifold w/ 1/2" Sharkbite Outlets, 4 Outlets
 
5.0

(based on 5 reviews)

Ratings Distribution

  • 5 Stars

     

    (5)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

No Pros

Cons

No Cons

Best Uses

No Best Uses
    • Was this a gift?:
    • No (5)

Reviewed by 5 customers

Displaying reviews 1-5

Back to top

(1 of 1 customers found this review helpful)

 
5.0

Sharkbite 4port manifold

By Plumber Bob

from Pinellas Park Fl

Verified Buyer

Comments about 3/4" Closed Copper Manifold w/ 1/2" Sharkbite Outlets, 4 Outlets:

Take care to seat your pex to the BOTTOM of the manifold.Mark your pipe with a
black marker at 1",that way you can see that you are not in all the way.

I used 1"" plastic conduit clips to fasten the manifold to the wall
NOTE....push your pipes into the manifold BEFORE you fasten to wall.
Twist- push pipe with one hand....twist manifold in opposite direction with other hand
for an easy GOOD seating of the pipe

  • Was this a gift?:
  • No
 
5.0

Great product and great work by you guys

By Joaquin

from Mariland

Verified Buyer

Comments about 3/4" Closed Copper Manifold w/ 1/2" Sharkbite Outlets, 3 Outlets:

Very easy to use, no glue no solder

  • Was this a gift?:
  • No
 
5.0

The Musical Pan flute!

By ncaatrack

from St.louis, MO

Verified Buyer

Comments about 3/4" Open Copper Manifold w/ 1/2" Sharkbite Outlets, 3 Outlets:

I'm kidding its not a flute, this Zamfir type manifold was just what I needed in the tight space under the sink to run the future lines. typically I am a Orange House guy, but i must say Supplyhouse's prices were ideal. But it was the email a couple hours later that had me ready to toot their horn. The message "Your Item has shipped" blew my mind. 'Plumbing so fast you will freak' should be their motto (wait maybe not, plus JJ has that) A++ on item quality, A+ on website ordering. and in the spirit of a Christmas story Shiping gets a A++++++++++++++++++++++++++++++++++++!

  • Was this a gift?:
  • No

(3 of 3 customers found this review helpful)

 
5.0

Plug and done

By DIY Mark

from Buckingham, Bucks County, PA

Verified Buyer

Comments about 3/4" Open Copper Manifold w/ 1/2" Sharkbite Outlets, 4 Outlets:

Pulled all the copper (4 hot and 4 cold) and replaced with pex due to pinhole leaks. Created manifolds for the hot and cold lines. Put a 90 degree shut off directly onto the inflow end. Choose push to fit versus crimping for simplicity and future flexibility.

Bottom line, cut tube, pick outlet, push and done.

One minor complains, the white center piece lies on it's side when outlets are pointed horizontally making it had to push tube into coupling. Tip, because SB rotates, point outlets vertical, push in tube, rotate whole unit to horizontal when done with connections.

  • Was this a gift?:
  • No
 
5.0

Very well made

By Jim

from LA

Verified Buyer

Comments about 3/4" Closed Copper Manifold w/ 1/2" Sharkbite Outlets, 4 Outlets:

Attractive, very well made

  • Was this a gift?:
  • No

Displaying reviews 1-5

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

3 Questions | 3 Answers
Displaying questions 1-3
  • 3/4" Closed Copper Manifold w/ 1/2" Sharkbite Outlets, 4 Outlets

    Q:

    We are considering using PEX tubing with Sharkbite connectors to replace current plumbing for a community marina in a northern climate. At the end of each season, the lines must be completely purged. Currently the lines are cleared using a compressor. Is there a recommended not to exceed pressure for a PEX installation?
    Asked on 3/24/2015 by Rich from Maryland

    1 answer

    • CUSTOMER CARE

      A:

      depends on the temp, but about 100 PSI

      Answered on 3/25/2015 by Supplyhouse Staff from New York
  • SharkBite 3 Branch Manifold (Open)

    Q:

    I will be needing manifolds with a one inch core having 3/4inch ends and three or four 3/4 inch outlets. Do they exist?
    Asked on 2/6/2012 by Anonymous from Santa Cruz , Ca

    1 answer

    • CUSTOMER CARE

      A:

      We are not aware of any, and they certainly don't exist for SharkBite. You will likely need to fashion your own manifold out of tees.

      Answered on 2/7/2012 by PexSupply Staff from NY
  • SharkBite 3 Branch Manifold (Open)

    Q:

    what does open or closed mean in regards to the shark bite manifold
    Asked on 2/2/2012 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      Closed manifolds are sealed at one of the two ends. They are designed for use at the end of runs. Open manifolds are open at both ends and can be incorporated in the middle of pipe runs. The copper at the ends of SharkBite manifolds connects to 3/4" SharkBite fittings.

      Answered on 2/3/2012 by PexSupply Staff from NY
Displaying questions 1-3

Do you have a question about this product?