SharkBite 3 Branch Manifold (Closed, Lead Free) Zoom

SharkBite 3 Branch Manifold (Closed, Lead Free)

SKU:22996LF

Brand: Cash-Acme

Cash-Acme
Qty Price
$29.65
/ each
$165.90 / box (6 units x $27.65)
In Stock! Ships in 24-48 Hours
(4 Available)
0

Resources

Specs

Application: Plumbing
Number of Outlets: 3
Style: Closed
Loop Size: 1/2"
Trunk Ends: 3/4" x Spun Closed
Trunk Size: 1"
On Center: 2"
Max Pressure (PSI): 200 psi
Max Temp (F): 200°F

Description for Cash-Acme 22996LF

*** 3/4" trunk connections at the end of the manifold require a 3/4" SharkBite fitting (available separately). Do not solder fittings to this manifold.

Note: Image depicts 4-branch manifold

The SharkBite® Manifolds combine SharkBite® push-fit technology with the value-added advantages of a manifold. The SharkBite® Manifolds are designed to simplify manifold and pipe installation in Copper, CPVC, and PEX potable water or hydronic heating system. Just insert the pipe and the stainless steel teeth bite down and grip tight - creating a water tight joint.

Features:

  • Instant push-fit connection for increased ease of use: No soldering, clamps, unions, tools or glue required.
  • Reduced installation cost: Fewer fittings and connections.
  • Design certified and agency listed: Inspector friendly, peace of mind!
  • Every valve is tested for performance prior to shipping: Specify and install with confidence!
  • Expandable and flexible design: Increase the number of branches simply by connecting two manifolds together with SharkBite fittings.
  • Integral tube liner for PEX installation: Integrated design means no loose components, ensures secure, reliable connection.
  • Designed for hydronic heating as well as potable water distribution.


Specifications:
  • Max Working Pressure: 200 psi
  • Max Temp: 200 F
  • Service: Potable water and hydronic heating
  • Manifold Body: 1" Copper
  • Body: DZR Brass
  • O-Ring: EPDM
  • Grab Ring: Stainless Steel
  • Tube Support Liner: Polysulfone
  • Branch Quantity: 3
  • Branch Size: 1/2"
  • Truck Ends: 3/4" x Spun Closed

SharkBite 3 Branch Manifold (Closed, Lead Free)

REVIEW SNAPSHOT®

by PowerReviews
Cash-AcmeSharkBite 4 Branch Manifold (Closed, Lead Free)
 
5.0

(based on 5 reviews)

Ratings Distribution

  • 5 Stars

     

    (5)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

    Cons

      Best Uses

          • Was this a gift?:
          • No (5)

        Reviewed by 5 customers

        Sort by

        Displaying reviews 1-5

        Back to top

         
        5.0

        Sharkbite 4port manifold

        By Plumber Bob

        from Pinellas Park Fl

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about SharkBite 4 Branch Manifold (Closed, Lead Free):

              Take care to seat your pex to the BOTTOM of the manifold.Mark your pipe with a
              black marker at 1",that way you can see that you are not in all the way.

              I used 1"" plastic conduit clips to fasten the manifold to the wall
              NOTE....push your pipes into the manifold BEFORE you fasten to wall.
              Twist- push pipe with one hand....twist manifold in opposite direction with other hand
              for an easy GOOD seating of the pipe

              • Was this a gift?:
              • No
               
              5.0

              Great product and great work by you guys

              By Joaquin

              from Mariland

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about SharkBite 3 Branch Manifold (Closed, Lead Free):

                    Very easy to use, no glue no solder

                    • Was this a gift?:
                    • No
                     
                    5.0

                    The Musical Pan flute!

                    By ncaatrack

                    from St.louis, MO

                    Verified Buyer

                    Pros

                      Cons

                        Best Uses

                          Comments about SharkBite 3 Branch Manifold (Open, Lead Free):

                          I'm kidding its not a flute, this Zamfir type manifold was just what I needed in the tight space under the sink to run the future lines. typically I am a Orange House guy, but i must say Supplyhouse's prices were ideal. But it was the email a couple hours later that had me ready to toot their horn. The message "Your Item has shipped" blew my mind. 'Plumbing so fast you will freak' should be their motto (wait maybe not, plus JJ has that) A++ on item quality, A+ on website ordering. and in the spirit of a Christmas story Shiping gets a A++++++++++++++++++++++++++++++++++++!

                          • Was this a gift?:
                          • No

                          (1 of 1 customers found this review helpful)

                           
                          5.0

                          Plug and done

                          By DIY Mark

                          from Buckingham, Bucks County, PA

                          Verified Buyer

                          Pros

                            Cons

                              Best Uses

                                Comments about SharkBite 4 Branch Manifold (Open, Lead Free):

                                Pulled all the copper (4 hot and 4 cold) and replaced with pex due to pinhole leaks. Created manifolds for the hot and cold lines. Put a 90 degree shut off directly onto the inflow end. Choose push to fit versus crimping for simplicity and future flexibility.

                                Bottom line, cut tube, pick outlet, push and done.

                                One minor complains, the white center piece lies on it's side when outlets are pointed horizontally making it had to push tube into coupling. Tip, because SB rotates, point outlets vertical, push in tube, rotate whole unit to horizontal when done with connections.

                                • Was this a gift?:
                                • No
                                 
                                5.0

                                Very well made

                                By Jim

                                from LA

                                Verified Buyer

                                Pros

                                  Cons

                                    Best Uses

                                      Comments about SharkBite 4 Branch Manifold (Closed, Lead Free):

                                      Attractive, very well made

                                      • Was this a gift?:
                                      • No

                                      Displaying reviews 1-5

                                      Back to top

                                      Q&A: Ask the Questions, share answers

                                      Do you have questions about this product?

                                      Get answers from real customers and in-house experts with AnswerBox.

                                      3 Questions | 3 Answers
                                      Displaying questions 1-3
                                      • SharkBite 4 Branch Manifold (Closed, Lead Free)

                                        Q:

                                        We are considering using PEX tubing with Sharkbite connectors to replace current plumbing for a community marina in a northern climate. At the end of each season, the lines must be completely purged. Currently the lines are cleared using a compressor. Is there a recommended not to exceed pressure for a PEX installation?
                                        Asked on 3/24/2015 by Rich from Maryland

                                        1 answer

                                        • CUSTOMER CARE

                                          A:

                                          depends on the temp, but about 100 PSI

                                          Answered on 3/25/2015 by Supplyhouse Staff from New York
                                      • Q:

                                        I will be needing manifolds with a one inch core having 3/4inch ends and three or four 3/4 inch outlets. Do they exist?
                                        Asked on 2/6/2012 by Anonymous from Santa Cruz , Ca

                                        1 answer

                                        • CUSTOMER CARE

                                          A:

                                          We are not aware of any, and they certainly don't exist for SharkBite. You will likely need to fashion your own manifold out of tees.

                                          Answered on 2/7/2012 by PexSupply Staff from NY
                                      • Q:

                                        what does open or closed mean in regards to the shark bite manifold
                                        Asked on 2/2/2012 by Anonymous

                                        1 answer

                                        • CUSTOMER CARE

                                          A:

                                          Closed manifolds are sealed at one of the two ends. They are designed for use at the end of runs. Open manifolds are open at both ends and can be incorporated in the middle of pipe runs. The copper at the ends of SharkBite manifolds connects to 3/4" SharkBite fittings.

                                          Answered on 2/3/2012 by PexSupply Staff from NY
                                      Displaying questions 1-3

                                      Do you have a question about this product?