SharkBite 4 Branch Manifold (Open) Zoom

SharkBite 4 Branch Manifold (Open)

SKU:22997

Brand: Cash-Acme

Cash-Acme
22997 has been discontinued.
Direct Replacement:
SKU: 22997LF
Brand: Cash-Acme
3

Specs

Application: Plumbing
Number of Outlets: 4
Style: Open
Loop Size: 1/2"
Trunk Ends: 3/4" x 3/4"
Trunk Size: 1"
On Center: 2"
Max Pressure (PSI): 200 psi
Max Temp (F): 200°F

Description for Cash-Acme 22997

The SharkBite® Manifolds combine SharkBite® push-fit technology with the value-added advantages of a manifold. The SharkBite® Manifolds are designed to simplify manifold and pipe installation in Copper, CPVC, and PEX potable water or hydronic heating system. Just insert the pipe and the stainless steel teeth bite down and grip tight - creating a water tight joint.

Features:

  • Instant push-fit connection for increased ease of use: No soldering, clamps, unions, tools or glue required.
  • Reduced installation cost: Fewer fittings and connections.
  • Design certified and agency listed: Inspector friendly, peace of mind!
  • Every valve is tested for performance prior to shipping: Specify and install with confidence!
  • Expandable and flexible design: Increase the number of branches simply by connecting two manifolds together with SharkBite fittings.
  • Integral tube liner for PEX installation: Integrated design means no loose components, ensures secure, reliable connection.
  • Designed for hydronic heating as well as potable water distribution.


Specifications:
  • Max Working Pressure: 200 psi
  • Max Temp: 200 F
  • Service: Potable water and hydronic heating
  • Manifold Body: 1" Copper
  • Body: DZR Brass
  • O-Ring: EPDM
  • Grab Ring: Stainless Steel
  • Tube Support Liner: Polysulfone
  • Branch Quantity: 4
  • Branch Size: 1/2"
  • Truck Ends: 3/4" x 3/4"

SharkBite 4 Branch Manifold (Open)

REVIEW SNAPSHOT®

by PowerReviews
 
5.0

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Sort by

Displaying reviews 1-2

Back to top

 
5.0

Plug and done

By DIY Mark

from Buckingham, Bucks County, PA

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about SharkBite 4 Branch Manifold (Open, Lead Free):

        Pulled all the copper (4 hot and 4 cold) and replaced with pex due to pinhole leaks. Created manifolds for the hot and cold lines. Put a 90 degree shut off directly onto the inflow end. Choose push to fit versus crimping for simplicity and future flexibility.

        Bottom line, cut tube, pick outlet, push and done.

        One minor complains, the white center piece lies on it's side when outlets are pointed horizontally making it had to push tube into coupling. Tip, because SB rotates, point outlets vertical, push in tube, rotate whole unit to horizontal when done with connections.

        • Was this a gift?:
        • No
         
        5.0

        Very well made

        By Jim

        from LA

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about SharkBite 4 Branch Manifold (Closed, Lead Free):

              Attractive, very well made

              • Was this a gift?:
              • No

              Displaying reviews 1-2

              Back to top

              Q&A: Ask the Questions, share answers

              Do you have questions about this product?

              get answers from real customers and in-house experts with AnswerBox.

              2 Questions | 2 Answers
              Displaying questions 1-2
              • Q:

                I will be needing manifolds with a one inch core having 3/4inch ends and three or four 3/4 inch outlets. Do they exist?
                Asked on 2/6/2012 by Anonymous from Santa Cruz , Ca

                1 answer

                • CUSTOMER CARE

                  A:

                  We are not aware of any, and they certainly don't exist for SharkBite. You will likely need to fashion your own manifold out of tees.

                  Answered on 2/7/2012 by PexSupply Staff from NY
              • Q:

                what does open or closed mean in regards to the shark bite manifold
                Asked on 2/2/2012 by Anonymous

                1 answer

                • CUSTOMER CARE

                  A:

                  Closed manifolds are sealed at one of the two ends. They are designed for use at the end of runs. Open manifolds are open at both ends and can be incorporated in the middle of pipe runs. The copper at the ends of SharkBite manifolds connects to 3/4" SharkBite fittings.

                  Answered on 2/3/2012 by PexSupply Staff from NY
              Displaying questions 1-2

              Do you have a question about this product? 

              SupplyHouse.com Logo

              Join Our Mailing List - Sign up and receive special offers and coupons