1/2" Sharkbite x 3/8" Comp Straight Stop (Lead Free) Zoom

1/2" Sharkbite x 3/8" Comp Straight Stop (Lead Free)

SKU:23037-0000LF

Brand: Cash-Acme

Cash-Acme
Qty Price
$8.05
/ each
$92.64 / box (12 units x $7.72)
In Stock! Ships in 24-48 Hours
(14 Available)
0

Resources

Specs

Application: Plumbing
Size: 1/2" x 3/8"
3/8"
1/2"
PEX Size: 1/2"
Thread Size: 3/8"
Warranty: 25 Years
Standards Met: ASTM F1960
NSF
ASTM F877
Fitting System Compatibility: Push Fit (Sharkbite)
Tubing Compatibility: PEX
CPVC
OD Controlled Copper
Body Pattern: Straight
Max Pressure (PSI): 200 psi
Temperature Range (F): 40° to 180°F
Material: Chrome Plated Brass

Description for Cash-Acme 23037-0000LF

1/2" Sharkbite x 3/8" Comp Straight Stop (Lead Free)

1/2" Sharkbite x 3/8" Comp Straight Stop (Lead Free)

REVIEW SNAPSHOT®

by PowerReviews
Cash-Acme1/2" Sharkbite x 3/8" Comp Straight Stop (Lead Free)
 
5.0

(based on 6 reviews)

Ratings Distribution

  • 5 Stars

     

    (6)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

    Cons

      Best Uses

          • Was this a gift?:
          • No (5)

        Reviewed by 6 customers

        Sort by

        Displaying reviews 1-6

        Back to top

         
        5.0

        Faster than driving to the store

        By Impressed

        from Prospect CT

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about 1/2" Sharkbite x 3/8" Comp Straight Stop (Lead Free):

              Nice compact valve. Easy to install. The best part of the shopping experience was the Monday delivery when I ordered it on the wekend. How is that possible?

              • Was this a gift?:
              • No
               
              5.0

              Great

              By DaVinci

              from Bedford, Ohio

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about 1/2" Sharkbite x 3/8" Comp Straight Stop (Lead Free):

                    I always try to keep a case around. Fantastic for sink and toilet installs and can be moved without a problem.

                    • Was this a gift?:
                    • No
                     
                    5.0

                    Better price than Home Depot

                    By Bob

                    from Forked River, NJ

                    Verified Buyer

                    Pros

                      Cons

                        Best Uses

                          Comments about 1/2" Sharkbite x 3/8" Comp Straight Stop (Lead Free):

                          Good price and fast shipping

                          • Was this a gift?:
                          • No
                           
                          5.0

                          Exactly what I needed

                          By Quazi Handyman

                          from Woodstock, ga

                          Verified Buyer

                          Pros

                            Cons

                              Best Uses

                                Comments about 1/2" Sharkbite x 3/8" Comp Straight Stop (Lead Free):

                                Need a quite a few of these and found this to be a good deal. Shipped on time and worked as designed.

                                • Was this a gift?:
                                • No
                                 
                                5.0

                                This product does what it was made to do

                                By JEM

                                from PA

                                Verified Buyer

                                Pros

                                  Cons

                                    Best Uses

                                      Comments about 1/2" Sharkbite x 3/8" Comp Straight Stop (Lead Free):

                                      This product does what it was made to do

                                      • Was this a gift?:
                                      • No
                                       
                                      5.0

                                      Fast And Easy

                                      By jimslim

                                      from new york

                                      Verified Buyer

                                      Comments about 1/2" Sharkbite x 3/8" Comp Straight Stop (Lead Free):

                                      A must have in the tool box

                                      Displaying reviews 1-6

                                      Back to top

                                      Q&A: Ask the Questions, share answers

                                      Do you have questions about this product?

                                      get answers from real customers and in-house experts with AnswerBox.

                                      1 Question | 1 Answer
                                      Displaying question 1
                                      • 1/2" Sharkbite x 3/8" Comp Straight Stop (Lead Free)

                                        Q:

                                        Will this work for taking 1/2" Pex to 3/8" -soft role- copper? I have an older sink with 3/8" soft copper flare fittings which I plan to cut off and put on a compression feral.
                                        Asked on 10/13/2014 by This is a requirement

                                        1 answer

                                        • CUSTOMER CARE

                                          A:

                                          yes item that will work.

                                          Answered on 10/16/2014 by Supplyhouse Staff from New York
                                      Displaying question 1

                                      Do you have a question about this product?