1/2" Sharkbite x 3/8" Comp Straight Stop Zoom

1/2" Sharkbite x 3/8" Comp Straight Stop

SKU:23037

Brand: Cash-Acme

Cash-Acme
23037 has been discontinued.
Direct Replacement:
SKU: 23037-0000LF
Brand: Cash-Acme

Specs

Application: Plumbing
Size: 1/2" x 3/8"
3/8"
1/2"
PEX Size: 1/2"
Thread Size: 3/8"
Warranty: 5-Year Limited Warranty
Standards Met: ASTM F1960
NSF
ASTM F877
Fitting System Compatibility: Push Fit (Sharkbite)
Tubing Compatibility: PEX
CPVC
OD Controlled Copper
Body Pattern: Straight
Max Pressure (PSI): 200 psi
Temperature Range (F): 40° to 180°F
Material: Chrome Plated Brass

Description for Cash-Acme 23037

Straight Stop - 1/2" Sharkbite x 3/8" Comp

1/2" Sharkbite x 3/8" Comp Straight Stop

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons