1/2" x 1/4" (3/8" OD) Straight Stop Zoom

1/2" x 1/4" (3/8" OD) Straight Stop

SKU:23049-0000

Brand: Cash-Acme

Cash-Acme
23049-0000 has been discontinued.
Direct Replacement:
SKU: 23049-0000LF
Brand: SharkBite
0

Resources

Specs

Application: Plumbing
Size: 1/2"
1/2" x 1/4"
1/4"
Warranty: 5-Year Limited Warranty
Standards Met: NSF
ASTM F1960
ASTM F877
Fitting System Compatibility: Push Fit (Sharkbite)
Tubing Compatibility: PEX
CPVC
OD Controlled Copper
Body Pattern: Straight
Max Pressure (PSI): 200
Temperature Range (F): 40° to 180°F
Material: Chrome Plated Brass

Description for Cash-Acme 23049-0000

1/2" x 1/4" (3/8" OD) Straight Stop

1/2" x 1/4" (3/8" OD) Straight Stop

Q&A: Ask the Questions, share answers