1/2" x 7/8" Sharkbite Ballcock Swivel Toilet Connection Elbow Zoom

1/2" x 7/8" Sharkbite Ballcock Swivel Toilet Connection Elbow

SKU:23067

Brand: Cash-Acme

Cash-Acme
23067 has been discontinued.
Direct Replacement:
SKU: 23067LF
Brand: Cash-Acme

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

0

Resources

Specs

Size: 1/2" x 7/8"
Thread Type: Female
PEX Size: 1/2"
Thread Size: 7/8"
Fitting System Compatibility: Push Fit (Sharkbite)
Crimp
Tubing Compatibility: PEX

Description for Cash-Acme 23067

SharkBite swivel adapters, elbows and toilet connection elbows are made for connecting faucets and toilets. With these fittings, PEX tubing may be used for the water supply line to the fixtures. Using these swivel fittings, the final fixture connections are fast and easy using the same clamp or crimp tools used for making other pipe fitting joints in the plumbing system. Available in PEX tubing 3/8" 1/2", 3/4" and 1" sizes with FNPT or ballcock threads.

1/2" x 7/8" Sharkbite Ballcock Swivel Toilet Connection Elbow

REVIEW SNAPSHOT®

by PowerReviews
Cash-Acme1/2" x 7/8" Sharkbite Ballcock Swivel Toilet Connection Elbow (LF)
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

Works perfectly!

By Factotum

from Wichita, KS

Verified Buyer

Comments about 1/2" x 7/8" Sharkbite Ballcock Swivel Toilet Connection Elbow (LF):

I have a Manablock PEX system in the house I am building, so decided not to install valves at the supply lines for the toilets. These swivel toilet elbows work perfectly for running the PEX to the tank.

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

2 Questions | 2 Answers
Displaying questions 1-2
  • 1/2" x 7/8" Sharkbite Ballcock Swivel Toilet Connection Elbow

    Q:

    Is the plastic piece on this connection threaded?
    Asked on 9/30/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      Yes, the plastic piece is threaded.

      Answered on 10/4/2011 by PexSupply Staff from NY
  • 1/2" x 7/8" Sharkbite Ballcock Swivel Toilet Connection Elbow

    Q:

    I am buying the tubing for the first time. I think I need the swivel elbow. I am connecting the clothes washer to the water supply fawcet. Is it true that you can just push it on and it seals. Or do I need another connector than the swivel elbow?
    Thanks
    Asked on 2/16/2011 by Chuck from Washington DC

    1 answer

    • CUSTOMER CARE

      A:

      This swivel elbow is only for use with toilets.

      Answered on 2/17/2011 by PexSupply Staff from NY
Displaying questions 1-2

Do you have a question about this product?