T-15 Hydronic Expansion Tank (2.1 Gallon Volume) Zoom

T-15 Hydronic Expansion Tank (2.1 Gallon Volume)

SKU:24062

Brand: Cash-Acme

Cash-Acme
24062 has been discontinued.
Please contact customer service at
(888) 757-4774 for help finding an alternative.

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

0

Resources

Specs

Tank Volume: 2 Gallons
Height: 12.5"
Diameter (Inches): 8.38"
Max Accepted Volume: 1.5 Gallons

Description for Cash-Acme 24062

Welded construction ensures long and reliable service. Heavy duty SBR diaphragm and epoxy paint finish. All models factory pre-charged to 12 psi. For use in heating systems to absorb the increased hot water volume due to expansion thus maintaining system pressure.

T-15 Hydronic Expansion Tank (2.1 Gallon Volume)

REVIEW SNAPSHOT®

by PowerReviews
Cash-AcmeT-15 Hydronic Expansion Tank (2.1 Gallon Volume)
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

Great Deal !

By HonestABE

from East Newark N.J.

Verified Buyer

Comments about T-15 Hydronic Expansion Tank (2.1 Gallon Volume):

As usual nobody comes close to price as Pex Supply this place is a Jem. I have told so many plumbers, DIYS, Hvac, guys about this site not only are the best priced they ship increadibly fast.I order my parts standard it always gets here quick. Pex always has best quality names and parts always in stock. When I get my parts 40%-60% off and I don`t have to run around town I`m a happy camper.

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • T-15 Hydronic Expansion Tank (2.1 Gallon Volume)

    Q:

    the tank filled w/water and how to release water charge back w/air?
    Asked on 2/18/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      It appears that the bladder in the diaphragm has been torn or is leaking. You can drain the water by opening the valve at the bottom of the tank, but the only way to solve the problem would be to replace the tank entirely.

      Answered on 2/18/2011 by PexSupply Staff from NY
Displaying question 1

Do you have a question about this product?