T-60 Hydronic Expansion Tank (6.5 Gallon Volume) Zoom

T-60 Hydronic Expansion Tank (6.5 Gallon Volume)

SKU:24064

Brand: Cash-Acme

Cash-Acme
24064 has been discontinued.
Please contact customer service at
(888) 757-4774 for help finding an alternative.

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

Specs

Tank Volume: 7 Gallons
Height: 21.13"
Diameter (Inches): 11.38"
Max Accepted Volume: 4.6 Gallons

Description for Cash-Acme 24064

Welded construction ensures long and reliable service. Heavy duty SBR diaphragm and epoxy paint finish. All models factory pre-charged to 12 psi. For use in heating systems to absorb the increased hot water volume due to expansion thus maintaining system pressure.

T-60 Hydronic Expansion Tank (6.5 Gallon Volume)

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons