HG-110D, 3/4" SharkBite Heatguard Thermostatic Mixing Valve w/ Integral Connectors Zoom

HG-110D, 3/4" SharkBite Heatguard Thermostatic Mixing Valve w/ Integral Connectors

SKU:24105-0000

Brand: Cash-Acme

Cash-Acme
24105-0000 has been discontinued.
Direct Replacement:
SKU: 24505
Brand: Cash-Acme

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

0

Resources

Specs

Application: Heating
Size: 3/4"
Material: Brass
Connection Type: SharkBite (Push-Fit)
Max Pressure (PSI): 145
Temperature Range (F): 95°F - 120°F
Max Temp (F): 120°F
Min Temp (F): 95°F
Standards Met: ASSE 1017
CSA B125.3

Description for Cash-Acme 24105-0000

The Heatguard® 110-D is a Temperature Actuated Mixing Valve that mixes hot water with cold to deliver tempered water at a controlled temperature to 120°F (49°C) maximum and is designed to assist in the prevention of scalding.

The Heatguard® 110-D is intended for installation at the water heater to distribute controlled temperature water through a domestic hot water system.

The SharkBite® Heatguard® 110-D incorporates a fast acting, high quality thermostatic element that senses the outlet water temperature and reacts to maintain a stable delivery temperature even under changing flows or variations in supply temperatures. The valve also greatly reduces the outlet flow in the event of a cold water supply failure.

Features

  • Delivers water at a maximum of 120°F (49°C) throughout the system:
    Safer hot water from all outlets.
  • Allows the heater to be set at 140°F (60°C) or higher:
    Greater effective hot water volume yields less chance of Legionella bacteria within the cylinder.
  • Every valve is tested for performance prior to shipping:
    Specify and install with confidence!
  • Robust, low complexity construction:
    Superior reliability, improved user safety.
  • Unique, purpose designed adjuster tool (included with each valve):
    Minimizes unauthorized tampering with valve setting.
  • Listed by IAPMO and ASSE:
    Inspector friendly, peace of mind!

HG-110D, 3/4" SharkBite Heatguard Thermostatic Mixing Valve w/ Integral Connectors

REVIEW SNAPSHOT®

by PowerReviews
Cash-AcmeHG-110D, 3/4"" SharkBite Heatguard Thermostatic Mixing Valve w/ Integral Connectors
 
3.5

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (1)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Sort by

Displaying reviews 1-2

Back to top

 
2.0

Where are the check valves ?

By Jim the plumber

from Daytona beach

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about HG-110D, 3/4"" SharkBite Heatguard Thermostatic Mixing Valve w/ Integral Connectors:

        I asked online if there were check valves with the unit. I never got a responce. There were none and I had to buy a seperate check valve I saw a mixing valve at home depot and it had check valves. It was made by your company. Why don't all units have check valves?

        • Was this a gift?:
        • No
         
        5.0

        Works as Expected

        By Codewarrior

        from Central Virginia

        Verified Buyer

        Comments about HG-110D, 3/4"" SharkBite Heatguard Thermostatic Mixing Valve w/ Integral Connectors:

        This product was used to temper the water temperature out of the water heater to a steady 120 degrees or lower.

        Displaying reviews 1-2

        Back to top

        Q&A: Ask the Questions, share answers

        Do you have questions about this product?

        Get answers from real customers and in-house experts with AnswerBox.

        1 Question | 2 Answers
        Displaying question 1
        • HG-110D, 3/4"" SharkBite Heatguard Thermostatic Mixing Valve w/ Integral Connectors

          Q:

          picture does not show sharkbite fitting is picture wrong
          Asked on 4/23/2012 by jeff from Nevada

          2 answers

          • CUSTOMER CARE

            A:

            The picture is accurate, but it does not show the included unions with SharkBite fittings. The valve also comes with a SharkBite disconnect clip.

            Answered on 4/24/2012 by PexSupply Staff from NY
          • VERIFIED BUYER

            A:

            Definitely a sharkbite fitting. I used 3/4" pex. Easy to hook up.

            Answered on 6/1/2012 by Codewarrior from Central Virginia
        Displaying question 1

        Do you have a question about this product?