HG-115H, 3/4" SharkBite Heatguard Thermostatic Mixing Valve w/ Union Nut & SharkBite Tail Pc Zoom

HG-115H, 3/4" SharkBite Heatguard Thermostatic Mixing Valve w/ Union Nut & SharkBite Tail Pc

SKU:24326-0000

Brand: Cash-Acme

Cash-Acme
24326-0000 has been discontinued.
Please contact customer service at
(888) 757-4774 for help finding an alternative.

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

0

Resources

Specs

Application: Heating
Size: 3/4"
Material: Brass
Connection Type: SharkBite w/o Check
Max Pressure (PSI): 145
Temperature Range (F): 95°F - 140°F
Min Temp (F): 95°F
Max Temp (F): 140°F
Standards Met: ASSE 1017
CSA B125.3

Description for Cash-Acme 24326-0000

The SharkBite® Heatguard® 115-H is a large sized high flow rate Temperature Actuated Mixing Valve that mixes hot water with cold to deliver hot water at a reduced temperature. The SharkBite® Heatguard® 115-H has an outlet temperature range extending to 140 deg F (60 deg C) and a flow rate of 30 gpm at 45 psi, making it ideal for application in large heating systems. It also has application in any installation requiring the delivery of reduced temperature hot water.

The SharkBite® Heatguard® 115-H features a robust design based on the expertise gained from years of experience in the design and manufacture of safety valves. Every valve is tested for performance on an automated testing station during the assembly process. The SharkBite® Heatguard® 115-H incorporates a thermostatic element that senses the outlet water temperature and reacts to maintain a stable delivery temperature.

The SharkBite® Heatguard® 115-H features an adjusting handle that can be locked at a desired temperature. Alternatively it can function in an adjusting mode, with the handle clearly marked to indicate the direction to turn to achieve hotter or colder water temperatures.

Features

  • Instant push-fit connection for increased ease of use:
    No soldering, glue or tools required.
  • Large sized valve with high flow rates:
    Control larger systems with a single valve.
  • Every valve is tested prior to shipping:
    Specify and install with confidence!
  • Robust, low complexity construction:
    Superior reliability, improved user safety.
  • Integral union connections on all three ports:
    Easy and quick to install and service.

HG-115H, 3/4" SharkBite Heatguard Thermostatic Mixing Valve w/ Union Nut & SharkBite Tail Pc

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • Q:

    I was just wondering if pvc pipe would go into the shark bite fightings?
    Asked on 10/17/2012 by goober from grand rapids mi

    1 answer

    • CUSTOMER CARE

      A:

      Unfortunately it doesn't. SharkBite fittings only work with PEX, copper, and CPVC (all of which have the same outside diameters, which differ from those of PVC).

      Answered on 10/23/2012 by PexSupply Staff from NY
Displaying question 1

Do you have a question about this product?