Description
The SharkBite® Heatguard® 115-H is a large sized high flow rate Temperature Actuated Mixing Valve that mixes hot water with cold to deliver hot water at a reduced temperature. The SharkBite® Heatguard® 115-H has an outlet temperature range extending to 140 deg F (60 deg C) and a flow rate of 30 gpm at 45 psi, making it ideal for application in large heating systems. It also has application in any installation requiring the delivery of reduced temperature hot water.

The SharkBite® Heatguard® 115-H features a robust design based on the expertise gained from years of experience in the design and manufacture of safety valves. Every valve is tested for performance on an automated testing station during the assembly process. The SharkBite® Heatguard® 115-H incorporates a thermostatic element that senses the outlet water temperature and reacts to maintain a stable delivery temperature.

The SharkBite® Heatguard® 115-H features an adjusting handle that can be locked at a desired temperature. Alternatively it can function in an adjusting mode, with the handle clearly marked to indicate the direction to turn to achieve hotter or colder water temperatures.

Features
  • Instant push-fit connection for increased ease of use:
    No soldering, glue or tools required.
  • Large sized valve with high flow rates:
    Control larger systems with a single valve.
  • Every valve is tested prior to shipping:
    Specify and install with confidence!
  • Robust, low complexity construction:
    Superior reliability, improved user safety.
  • Integral union connections on all three ports:
    Easy and quick to install and service.
Read more
Specs
Application:
Heating
Size:
3/4"
Material:
Brass
Connection Type:
SharkBite w/ Check
Max Pressure (PSI):
145
Temperature Range (F):
95°F - 140°F
Min Temp (F):
95°F
Max Temp (F):
140°F
Standards Met:
CSA B125.3
ASSE 1017
Application:
Point of Source
×
Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST

Product Reviews

Product Q&A